Three-Zone Control Module Zoom

Three-Zone Control Module

SKU:A3030003

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
A3030003 has been discontinued.
Direct Replacement:
SKU: A3031003
Brand: Uponor (Wirsbo)
0

Resources

Specs

Type: Zone Control
Zones:
?
3
Dimensions: 2" x 6"

Description for Uponor (Wirsbo) A3030003

The zone control module is designed for use with the Uponor thermostats, motorized valve actuators, thermal actuators, or zone valves. The zone control module provides connection between thermostats and their respective actuators or zone valves; and the connection between the end switches and the pump or boiler relay. The modules are internally fused for protection from over current or direct shorts from the power supply transformer. The end switch circuit is also protected from over current, and a 2 amp fuse is factory installed.

Three-Zone Control Module

REVIEW SNAPSHOT®

by PowerReviews
Uponor (Wirsbo)Four-zone Control Module
 
4.7

(based on 7 reviews)

Ratings Distribution

  • 5 Stars

     

    (5)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 7 customers

Sort by

Displaying reviews 1-7

Back to top

 
4.0

Good product and warranty

By Cj

from Williams, Az

Verified Buyer

Comments about Four-zone Control Module:

Part worked as expected, this part replaced the older version that an L.E.D stopped working when the end zone switch was closed. I like the new front panel and look of the new style led. It does work a little different when it uses end switch. This version waits like 3 minutes and closes end switch contacts automatically on board even if actuator switch contacts have not closed yet. If you use thermal actuator like me circulation pump starts before actuator actuality opens. Does not seen to be causing any issue though.

 
5.0

Works great!

By Earthspun

from Iowa

Verified Buyer

Comments about Four-zone Control Module:

Replaced older style boards. Great product.

 
5.0

Solved the problem

By "Chief"

from Arlington,WA

Verified Buyer

Comments about Four-zone Control Module:

After troubleshooting the system, I ordered and replaced this module....everything works as it should now.

 
5.0

Just the right solution

By RodgerDodger

from Durango, CO

Verified Buyer

Comments about Four-zone Control Module:

Old system did not let me know status of valves or t-stats. As well old control heads did not close valves off completely. New control heads and four zone Control module now have heating system working properly.

 
5.0

great and inexpensive controller

By Joe B

from Colorado

Verified Reviewer

Pros

    Cons

      Best Uses

        Comments about Four-zone Control Module:

        These have worked great in my home for 10 years without any problem. I have 2 three-zone controllers that output into a circulator relay controller. I only wish that I would have gotten the four-zone controllers because now that I am expanding (an addition on the house) I have to buy another. Spend a couple of extra bucks for the excess capacity -- you never know when you'll need it.

        • Primary use:
        • Personal
         
        5.0

        i have used this product before it works

        By Smichel

        from Santa Barbara, Ca.

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Three-Zone Control Module:

              Radiant heat applications

              • Primary use:
              • Business
               
              4.0

              This was easy instalation and use.

              By Warm home now

              from Michigan

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about Three-Zone Control Module:

                    This product was easy to install. Great product.

                    • Primary use:
                    • Personal

                    Displaying reviews 1-7

                    Back to top

                    Q&A: Ask the Questions, share answers

                    Do you have questions about this product?

                    Get answers from real customers and in-house experts with AnswerBox.

                    12 Questions | 26 Answers
                    Displaying questions 1-10Previous | Next »
                    • Four-zone Control Module

                      Q:

                      I have a Wirsbo A3030004 Zone control Module (old style). The Technical Bulletin 94 A 01 states that the use of Wirsbo electronic series thermostats 507, 508, or 509 with this control will cause damage to the thermostats. Question, will it cause damage to the Techmar 509, or 501 thermostats?
                      Asked on 2/20/2015 by Joseph from United States

                      1 answer

                      • CUSTOMER CARE

                        A:

                        you would need to contact Wirsbo and Tekmar, we do not have tech info like that.

                        Answered on 3/12/2015 by Supplyhouse Staff from New York
                    • Three-Zone Control Module

                      Q:

                      I'm using an Uponor Wirsbo A3601012 Climate Control Zoning Base Unit (C-55) the actuator output is 24 VDC. Will the 3-zone control module accept 24 volts DC as a switching input?
                      Asked on 2/24/2014 by Tech Plumber from Anacortes, WA

                      1 answer

                      • VERIFIED BUYER

                        A:

                        I don't think so. It's meant to accept a 24v *AC* supply voltage, and work with thermostats that are also 24v AC. What you could do is buy a relay with a 24v DC coil, and connect the contacts of that to the thermostat terminals of the zone control module - that's guaranteed to work.

                        Answered on 2/24/2014 by Dan M. from Wisconsin
                    • Three-Zone Control Module

                      Q:

                      I can i have the diagram to connect a3030003 with aube th114-af-024t and 2 wires solenoid.

                      I install that, the green light come on and the yellow light come on when demand but the red light never come on and the boiler stay off

                      thanks
                      Asked on 12/30/2013 by fred from quebec ca

                      2 answers

                      • VERIFIED BUYER

                        A:

                        Just be certain that both the red and yellow wires from the actuators are completely inserted into the zone module. Sometimes they slip out. Dennis

                        Answered on 1/1/2014 by Anonymous
                      • VERIFIED BUYER

                        A:

                        Note:
                        Green light means the system is active
                        Yellow light means that particular circuit is armed but not engaged (valve closed)
                        Red light means that particular circuit is engaged (valve open)
                        For the red light to work, you need a four wire motorized valve actuator (I am familiar with the two wire solenoid that you mentioned). If you do have four wire valve actuator, then either the actuator is bad or it is not adjusted properly. To adjust the actuator align the arrow on the actuator with the dot by turning it clock/counter-clockwise. If the actuator is bad then replace it.
                        Kamal

                        Answered on 12/30/2013 by Anonymous
                    • Three-Zone Control Module

                      Q:

                      Hi anybody know if this product can be used with other makers of thermostats? Thinking of one of the cheaper Programable Honeywell thermostats!?

                      Thanks Kasper
                      Asked on 9/10/2012 by 3 Cubed from Portland, ME

                      2 answers

                      • VERIFIED BUYER

                        A:

                        Works with any 24v. t-stat.

                        Answered on 9/10/2012 by Anonymous
                      • CUSTOMER CARE

                        A:

                        Yes, this control will work with most low-voltage thermostats.

                        Answered on 9/11/2012 by PexSupply Staff from NY
                    • Three-Zone Control Module

                      Q:

                      Hi will this work with any thermostat or only Uponor thermostats? i want something programable like the SKU:TH4110D1007?

                      Thanks Kasper
                      Asked on 9/7/2012 by 3cubed

                      4 answers

                      • VERIFIED BUYER

                        A:

                        This unit will work with most thermostats. The 3-zone module is fed with 24volts on one end. On the other end of the module is the "end switch" which would turn on the circulator pump.
                        The Module is designed to be used with zone valves and is well labeled and easy to wire. There are indicator lights to show when the thermostat is calling for heat at which point the zone valve will open and the pump will run.

                        Answered on 9/7/2012 by Anonymous
                      • VERIFIED BUYER

                        A:

                        Hi - I have the Wirsbo 4 zone board connected to Nest thermostats.

                        Answered on 9/8/2012 by Anonymous
                      • VERIFIED BUYER

                        A:

                        Yes, I have one of these with (3) Honeywell VisionPRO thermostats like SKU TH8110U1003 installed in my house for a few years now. They work perfectly together, so I have no doubt that you will find the same result with the less expensive Honeywell TH4110D1007.
                        A bonus is that the Uponor module has a 3-terminal connection for thermostats -- you can hook up that 3rd wire to provide a 24VAC common to your thermostat. See the Wiring Diagrams on pages 5 & 7 of the TH4110D1007 downloadable manual. This lets your thermostat keep from running on batteries unless the power is out. I wired my VisionPRO-s this way, which also let me select continuous backlighting. Makes a nice night-light, but I didn't see that the TH4110D1007 has that option (probably the backlight always goes off a few seconds after the last button pressed).
                        Cheers and good luck with your project,
                        --Dan

                        Answered on 9/10/2012 by Anonymous
                      • CUSTOMER CARE

                        A:

                        This control will work with most low-voltage thermostats.

                        Answered on 9/11/2012 by PexSupply Staff from NY
                    • Three-Zone Control Module

                      Q:

                      Can the end switch outputs of 2 zone control modules (A3030003) both be connected to the same pump relay?
                      Asked on 3/5/2012 by Tom Terrific from Eugene, OR

                      9 answers

                      • VERIFIED BUYER

                        A:

                        Yes the end switch is a dry contact so each zone
                        Control would be wired in parallel on the pump relay

                        Answered on 3/5/2012 by Another PexSupply Customer
                      • VERIFIED BUYER

                        A:

                        Yes, just make sure you have a large enough transformer to power your zone
                        valves, actuators, and etc. on the two control modules. Use the jumper that
                        comes with the module to connect the two. Then connect your output (C & R
                        lines) to the T & T inputs on the relay.

                        Answered on 3/5/2012 by Another PexSupply Customer
                      • VERIFIED BUYER

                        A:

                        That is just hooking two switches in parallel which should be fine.
                        These are AC So feedback should not be a problem. If they were DC I would put a diode across the switches to prevent arcing.
                        Sent from my iPhone 4S
                        Tom

                        Answered on 3/5/2012 by Another PexSupply Customer
                      • VERIFIED BUYER

                        A:

                        I would say yes. I beleive the end switches are dry contacts.

                        Answered on 3/5/2012 by Another PexSupply Customer
                      • VERIFIED BUYER

                        A:

                        The zone control module's end switch outputs are typically 'chained' together if there are more than one module controlling a single 'heat demand', or pump relay in this case.  The module's box even contains jumpers to make this easier (also chains the power supplies).The end switch outputs can be connected in parallel if the modules are not physically adjacent. There is a fuse (2 amps?) which protects the module circuit board(s) from being overloaded by the relay's load.

                        Answered on 3/5/2012 by Another PexSupply Customer
                      • VERIFIED BUYER

                        A:

                        The 3 zone modules are likable. Link them together and you will only need
                        To connect one end switch to your relay.
                        Sent from my iPhone

                        Answered on 3/5/2012 by Another PexSupply Customer
                      • VERIFIED BUYER

                        A:

                        These things are versatile and can be wired all sorts ways. They can
                        even be piggybacked -- which, if I understand your question correctly is
                        the option you would want. Just plug them together with the jumper and
                        you should have 24VDC available for your pump relay. See the PDF
                        technical bulletin on the PexSupply product page for various wiring
                        configurations. Also, the Wirsbo Design Manual has a good description of
                        the module with sample wiring configurations.

                        Answered on 3/6/2012 by Another PexSupply Customer
                      • VERIFIED BUYER

                        A:

                        The short answer is yes. The end switches are "dry contacts" ie. they are
                        not powered by the control, they simply switch whatever power is sent to
                        them, very similar to a thermostat.

                        Answered on 3/6/2012 by Another PexSupply Customer
                      • VERIFIED BUYER

                        A:

                        Yes they can

                        Answered on 3/8/2012 by Another PexSupply Customer
                    • Four-zone Control Module

                      Q:

                      Can I use taco or Honeywell Zone valves with this controller or is it strictly for Uponor Zone valves? If it is to be used strictly for Uponor Zone vales which zone valves are better or require less maintenance, which would you suggest?
                      Asked on 1/4/2012 by Anonymous

                      1 answer

                      • CUSTOMER CARE

                        A:

                        You can use four-wire zone valves from different manufacturers with this control. They do not have to be Uponor zone valves, but they must be four-wire.

                        Answered on 1/26/2012 by PexSupply Staff from NY
                    • Four-zone Control Module

                      Q:

                      I have 4 zones. One MVA was broken I replaced it but after connection the red LED light on the Zone control module stays on and the pump keeps on running.
                      Is the Zone control module gone bad? Do I replace it? or it's ok to connect two MVAs to one zone and not use the 4th zone at all?
                      Asked on 7/31/2011 by TC from California

                      1 answer

                      • CUSTOMER CARE

                        A:

                        You can connect two MVAs to the same zone. If the pump keeps running, we would recommend that you check your wiring. If it looks good, you probably have a defective control.

                        Answered on 8/5/2011 by PexSupply Staff from NY
                    • Three-Zone Control Module

                      Q:

                      I have 4 zones, 2 zones are wired together, is this OK? I believe my board failed, could it be related to 2 zones tied together?
                      Asked on 5/3/2011 by Bob from Eau Claire, WI

                      2 answers

                      • CUSTOMER CARE

                        A:

                        That configuration should be okay. You may need to change to a bigger fuse based on the draw.

                        Answered on 5/3/2011 by PexSupply Staff from NY
                      • A:

                        After calling local distributor, they gave me some trouble shooting tips, I have 4 zones, 3 thermostats, 2 MVA's tied together. 3 or maybe all 4 MVA's failed at one time, no heat, intermittent operation from one of the MVA's, at first I believed that my board had failed, but now I am sure all the old MVA's failed. I disconnected all but 1 MVA's and started form there. They tell me they have never replaced a board yet, but lots of MVA's. I plan to order the new style plastic snap-on Thermal Actuators. Thanks for getting back so fast.

                        Answered on 5/5/2011 by Bob from Eau Claire, WI
                    • Four-zone Control Module

                      Q:

                      I am trying to connect a two wire acutator to this board with no success. I can get the end switch to close but the actuator will not activate. any suggestions?
                      Asked on 11/21/2010 by Jim from Lisbon, NY

                      1 answer

                      • CUSTOMER CARE

                        A:

                        The wires should go to R1 and R2.

                        Answered on 11/22/2010 by PexSupply Staff from NY
                    Displaying questions 1-10Previous | Next »

                    Do you have a question about this product?