Floor Sensor, replacement part Zoom

Floor Sensor, replacement part

SKU:A3040079

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$49.79
/ each
$239.75 / box (5 units x $47.95)
In Stock! Ships in 24-48 Hours
(11 Available)
0

Specs

Application: Replacement Part
Length (Feet): 10 ft.
Accessory For: A3041501
A3041511

Description for Uponor (Wirsbo) A3040079

This floor sensor is 10' long and is designed for use with setpoint controllers in radiant heat systems. This sensor may be used for joist, retro-fit, and slab radiant heat installations.

Floor Sensor, replacement part

REVIEW SNAPSHOT®

by PowerReviews
Uponor (Wirsbo)Floor Sensor, replacement part
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

must have for floor heat

By Frank

from Pittsboro, NC

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Floor Sensor, replacement part:

        Don't try to use a regular thermostate without a floor sensor for radaint heat.

        • Primary use:
        • Business

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        get answers from real customers and in-house experts with AnswerBox.

        4 Questions | 4 Answers
        Displaying questions 1-4
        • Floor Sensor, replacement part

          Q:

          Will the sensor fit into a 3/16" grout space?
          Asked on 12/16/2011 by Richard from RI

          1 answer

          • CUSTOMER CARE

            A:

            The sensor has a 3/16" diameter. It can be placed in grout, but it sounds like it would be a tight squeeze.

            Answered on 1/11/2012 by PexSupply Staff from NY
        • Floor Sensor, replacement part

          Q:

          What is the diameter of the end of the sensor. We are placing a pex pipe in the concrete floor to feed the sensor into. If it ever fails, we can pull it out and feed a new one in. We want to know what size of pex it would feed into!
          Asked on 7/30/2011 by Dave from Saskatchewan

          1 answer

          • CUSTOMER CARE

            A:

            This sensor will fit into 5/16" PEX.

            Answered on 8/5/2011 by PexSupply Staff from NY
        • Floor Sensor, replacement part

          Q:

          Can you supply a floor sensor with a longer wire than 10 ft
          Asked on 12/23/2010 by Rranger from Grand Forks B.C.

          1 answer

          • CUSTOMER CARE

            A:

            The slab sensor is supplied with 10’ of cable. If a longer length is required, 24
            AWG or larger wire can be spliced onto the two wires from the sensor. The splices should
            be properly soldered and protected in an accessible junction box.

            Answered on 12/23/2010 by PexSupply Staff from NY
        • Floor Sensor, replacement part

          Q:

          How can you retrofit for radiant floor heat when tubing has been installed and finished tile completed? Please advise.
          Asked on 12/17/2010 by Duane from Pittsburgh, PA

          1 answer

          • CUSTOMER CARE

            A:

            You can place the sensor behind a piece of molding down by the floor, or if you have access to under the floor in a joist bay, you may place the sensor on the sub-floor by drilling a pilot hole in which to place the sensor.

            Answered on 12/20/2010 by PexSupply Staff from NY
        Displaying questions 1-4

        Do you have a question about this product?