SetPoint 501, One-stage SetPoint Controller Zoom

SetPoint 501, One-stage SetPoint Controller

SKU:A3040501

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$107.95
/ each
$312.45 / box (3 units x $104.15)
In Stock! Ships in 24-48 Hours
(14 Available)
0

Resources

Specs

Application: Heat Only
Stages:
?
1 Heat
Programmability: Non-Programmable
User Interface: Push Button
Mount: Horizontal
Vertical
Power Method: Hardwired
Voltage:
?
Low voltage
Color: White
Height: 2-7/8"
Width: 2-7/8"
Depth (Inches): 13/16"
Weight (lbs): 0.54 lbs
Power Supply: 50/60 Hz
24 VAC +/-10%
1.5 VA
Ambient Conditions: 32 to 122°F
Indoor Use Only
<90% RH non-condensing
Control: Microprocessor PI Control
Enclosure Type: J
Relays: 24 V (ac) 2 A-Latching
Floor Sensor Compatible: No
Approvals: FCC
ICES
CSA C US
Slab/Floor Setting Range: 34 to 122°F
Options: Works with Sensor

Description for Uponor (Wirsbo) A3040501

The SetPoint 501 is a single-stage, non-programmable setpoint controller designed to sense air temperature only. Control is not back-lit.

SetPoint 501, One-stage SetPoint Controller

Q&A: Ask the Questions, share answers