Setpoint 512, Two-temperature Programmable Zoom

Setpoint 512, Two-temperature Programmable

SKU:A3040512

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$207.39
/ each
In Stock! Ships in 24-48 Hours
(4 Available)
2

Specs

Application: Single Stage (Heat/Cool)
Stages:
?
1 Heat/1 Cool
Programmability: Programmable
7 Day
User Interface: Push Button
Mount: Vertical
Horizontal
Options: Works with Sensor
Power Method: Hardwired
Voltage:
?
Low voltage
Color: White
Height: 2-7/8"
Width: 2-7/8"
Depth (Inches): 13/16"
Weight (lbs): .46 lbs
Power Supply: 60 Hz
24 VAC +/-10%
3 VA
Ambient Conditions: Indoor Use Only
32 to 122°F
<90% RH non-condensing
Control: Microprocessor PI Control
Enclosure Type: J
Floor Sensor Compatible: Yes
Relays: 24 V (ac) 2 A-Latching
Approvals: ICES
CSA C US
FCC
Slab/Floor Setting Range: 34 to 122°F

Description for Uponor (Wirsbo) A3040512

The Setpoint 512 is a two-stage, heat/heat or heat/cool, seven-day/24-hour programmable setpoint controller designed to sense air and/or floor temperature with the ability to select one or the other as the primary sensing point (floor sensor not included).

Setpoint 512, Two-temperature Programmable

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • Setpoint 512, Two-temperature Programmable

    Q:

    I HAVE THIS THERMOSTAT AND DO NOT KNOW HOW TO PROGRAM IT- I NEED A MANUAL. WHERE CAN I GET ONE PLEASE?
    Asked on 4/17/2011 by ERIKA from MT HOLLY VERMONT

    1 answer

  • Setpoint 512, Two-temperature Programmable

    Q:

    I currently have a Wirsbo thermostat for a radiant heat floor that turns on solely based on temperature. The thermostat is connected to a New Yorker gas furnace. I would like to be able to program the thermostat to turn on and off based on the time of day; will this thermostat work?
    Asked on 11/4/2010 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Yes, this thermostat will work for that purpose. However, this is a 2 stage thermostat. If you have a single stage system, you can use the 510 by Tekmar.

      Answered on 11/5/2010 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons