SetPoint 501s, One-stage SetPoint Controller with floor sensor Zoom

SetPoint 501s, One-stage SetPoint Controller with floor sensor

SKU:A3041501

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$165.99
/ each
$640.60 / box (4 units x $160.15)
In Stock! Ships in 24-48 Hours
(21 Available)
0

Resources

Specs

Application: Heat Only
Stages:
?
1 Heat
Programmability: Non-Programmable
User Interface: Push Button
Mount: Vertical
Horizontal
Options: Comes with Sensor
Power Method: Hardwired
Voltage:
?
Low voltage
Floor Sensor Compatible: Yes
Color: White
Height: 2-7/8"
Width: 2-7/8"
Depth (Inches): 13/16"
Weight (lbs): 0.54 lbs
Power Supply: 1.5 VA
50/60 Hz
24 VAC +/-10%
Ambient Conditions: <90% RH non-condensing
32 to 122°F
Indoor Use Only
Control: Microprocessor PI Control
Enclosure Type: J
Sensors: NTC Thermistor
10 k ohm @ 77°F
Relays: 24 V (ac) 2 A-Latching
Approvals: CSA C US
FCC
ICES
Slab/Floor Setting Range: 34 to 122°F

Description for Uponor (Wirsbo) A3041501

The SetPoint 501s is a single-stage, non-programmable setpoint controller designed to sense air, floor or both temperatures with the ability to select one or the other as the primary sensing point (floor sensor included).

SetPoint 501s, One-stage SetPoint Controller with floor sensor

REVIEW SNAPSHOT®

by PowerReviews
Uponor (Wirsbo)SetPoint 501s, One-stage SetPoint Controller with floor sensor
 
4.7

(based on 7 reviews)

Ratings Distribution

  • 5 Stars

     

    (5)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (6)

        Reviewed by 7 customers

        Sort by

        Displaying reviews 1-7

        Back to top

         
        4.0

        A very nice little controller.

        By Livinlarge1717

        from New York, NY

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about SetPoint 501s, One-stage SetPoint Controller with floor sensor:

              Easy to install and program

              • Primary use:
              • Business
               
              5.0

              Good product

              By Gary

              from Collinsville, Illinois

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about SetPoint 501s, One-stage SetPoint Controller with floor sensor:

                    Product preforms as described, I am happy with it.
                    Provides me better control of my floor heat system with the slab sensor.

                    • Primary use:
                    • Personal
                     
                    5.0

                    very good product for hydronic heating s

                    By Jim49

                    from Trois-Rivières, Quebec, Canada

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about SetPoint 501s, One-stage SetPoint Controller with floor sensor:

                          Its a good ting that model 501 was back-order,
                          i had to buy model 501S with floor senser, and this option make my heating systeme work better.

                          • Primary use:
                          • Personal
                           
                          4.0

                          i would buy this product

                          By rad bill

                          from shrewsbury vt

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about SetPoint 501s, One-stage SetPoint Controller with floor sensor:

                                It helped maintain a stable floor temperature
                                I am buying another one

                                • Primary use:
                                • Personal
                                 
                                5.0

                                Excellent product

                                By Rranger

                                from Grand Forks B.C.

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about SetPoint 501s, One-stage SetPoint Controller with floor sensor:

                                      Use it in my garage to control my in floor heating. I just wish it had a longer wire on the floor heat sensor.

                                      • Primary use:
                                      • Personal
                                       
                                      5.0

                                      radiant control

                                      By Turt

                                      from Connecticut

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about SetPoint 501s, One-stage SetPoint Controller with floor sensor:

                                            It does what I want it to. I have a basic 25X35 foot room that has a suspended concrete slab with 3 circuits of tubing. I just wanted something that senses floor temperature and will maintain the floor temp. I dont need it to sense room temp (although it can) because the radiant is a secondary heat source to my hot air. I use it just to take the chill off the floor.

                                            • Primary use:
                                            • Personal
                                             
                                            5.0

                                            It works so well, I purchased two more.

                                            By floor temp tweaker

                                            from Elmira, NY

                                            Verified Reviewer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about SetPoint 501s, One-stage SetPoint Controller with floor sensor:

                                                  I use it to control my floor heat and use it as a set point controller only and also use it with air temp as the control. It's great with wood floors, so you don't "cook" them.

                                                  • Primary use:
                                                  • Personal

                                                  Displaying reviews 1-7

                                                  Back to top

                                                  Q&A: Ask the Questions, share answers

                                                  Do you have questions about this product?

                                                  get answers from real customers and in-house experts with AnswerBox.

                                                  7 Questions | 10 Answers
                                                  Displaying questions 1-7
                                                  • SetPoint 501s, One-stage SetPoint Controller with floor sensor

                                                    Q:

                                                    can i use this controller to operate circulator for infloor loop
                                                    Asked on 10/2/2012 by george from springville tn

                                                    4 answers

                                                    • VERIFIED BUYER

                                                      A:

                                                      Thats what mine does. Its nice because you can set it up to maintain a set air temperature or use the probe to maintain a set floor temperature. Using the probe to maintain a set floor temperature is what I do. You want to keep the slab steady instead of hot to cold all the time. Its a good controller and has all the functions you will need.

                                                      Answered on 10/2/2012 by Anonymous
                                                    • VERIFIED BUYER

                                                      A:

                                                      I use one in my garage infloor heating works great.

                                                      Answered on 10/2/2012 by Anonymous
                                                    • VERIFIED BUYER

                                                      A:

                                                      I have used these to control a Taco zone relay board that activates valves to in floor heating
                                                      Yes

                                                      Answered on 10/4/2012 by Anonymous
                                                    • CUSTOMER CARE

                                                      A:

                                                      You can. You will just need to wire the circulator and thermostat to a proper control.

                                                      Answered on 10/5/2012 by PexSupply Staff from NY
                                                  • SetPoint 501s, One-stage SetPoint Controller with floor sensor

                                                    Q:

                                                    I have a x-pump block (XPB) piped to a water heater for my flor heat system what thermostat should i use?
                                                    Asked on 1/10/2012 by Anonymous

                                                    1 answer

                                                    • CUSTOMER CARE

                                                      A:

                                                      You should use a digital, low-voltage thermostat.

                                                      Answered on 1/12/2012 by PexSupply Staff from NY
                                                  • SetPoint 501s, One-stage SetPoint Controller with floor sensor

                                                    Q:

                                                    Will this thermostat operate with Taco zone valves?
                                                    Asked on 12/16/2011 by Richard from RI

                                                    1 answer

                                                    • CUSTOMER CARE

                                                      A:

                                                      Yes, you can use this thermostat with Taco zone valves.

                                                      Answered on 12/20/2011 by PexSupply Staff from NY
                                                  • SetPoint 501s, One-stage SetPoint Controller with floor sensor

                                                    Q:

                                                    Can I add another 15 feet of wire to the sensor probe? The 10 foot length is too short.
                                                    Asked on 1/31/2011 by Customer from NY

                                                    1 answer

                                                    • CUSTOMER CARE

                                                      A:

                                                      Yes, you can do that.

                                                      Answered on 1/31/2011 by PexSupply Staff from NY
                                                  • SetPoint 501s, One-stage SetPoint Controller with floor sensor

                                                    Q:

                                                    Can anybody provide me with a manual describing programing and setting for this 501S Wirsbo thermostat.
                                                    Asked on 12/6/2010 by Sam from Southamptopn, NY

                                                    1 answer

                                                  • SetPoint 501s, One-stage SetPoint Controller with floor sensor

                                                    Q:

                                                    what is the temperture range?
                                                    Asked on 11/18/2010 by Al from Kalispell, Montana

                                                    1 answer

                                                    • CUSTOMER CARE

                                                      A:

                                                      The temperature range is 35 to 100°F.

                                                      Answered on 11/18/2010 by PexSupply Staff from NY
                                                  • SetPoint 501s, One-stage SetPoint Controller with floor sensor

                                                    Q:

                                                    I am trying to control a boiler for in-floor heating using a floor sensor. This appears to be the product for me. Does this thermostat require batteries? Can it use 24V power from the boiler to power the display?
                                                    Asked on 11/5/2010 by Dan from Lanesboro, MN

                                                    1 answer

                                                    • CUSTOMER CARE

                                                      A:

                                                      This unit is a hardwire unit. You will need to supply it with 24 volts power, as it does not use batteries.

                                                      Answered on 11/5/2010 by PexSupply Staff from NY
                                                  Displaying questions 1-7

                                                  Do you have a question about this product?