Description
The Wirsbo SetPoint 511s is a one-stage programmable set point controller that comes with a floor sensor (A3040079). You can program the 511s to sense the floor temperature and/or the air temperature giving you much more comfort control.
  • One-stage heat for either floor temperature or supplemental heat application
  • Senses air and/or floor with minimum and maximum limits as needed
  • 7 day, 24 hour programming capability
  • Two to four schedules per day
  • Easy to read backlit display

Read more
Specs
Application:
Heat Only
Stages:
1 Heat
Programmability:
7 Day
Programmable
User Interface:
Push Button
Mount:
Vertical
Horizontal
Options:
Comes with Sensor
Power Method:
Hardwired
Voltage:
Low voltage
Color:
White
Height:
2-7/8"
Width:
2-7/8"
Depth (Inches):
13/16"
Weight (lbs):
.46 lbs
Power Supply:
24 VAC +/-10%
50/60 Hz
1.5 VA
Ambient Conditions:
<90% RH non-condensing
32 to 122°F
Indoor Use Only
Control:
Microprocessor PI Control
Enclosure Type:
J
Floor Sensor Compatible:
Yes
Sensors:
NTC Thermistor 10 k ohm @ 77°F
Relays:
24 V (ac) 2 A-Latching
Approvals:
CSA C US
ICES
FCC
Slab/Floor Setting Range:
34 to 122°F
Wireless:
No
Humidity Control:
No
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

4 Product Reviews

Product Q&A