Three-Zone Multi Pump Relay Zoom

Three-Zone Multi Pump Relay

SKU:A3080301

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$195.95
/ each
In Stock! Ships in 24-48 Hours
(9 Available)
0

Resources

Specs

Zones:
?
3
Application: Zoning
Power Method: 120 VAC Input
Hertz: 60
50
Contact Ratings 120v: 7.4 AFL
Electrical Rating: 1/4" HP at 120VAC (Switch)
10.0 A Resistive
Input: Thermostat/End switch - 24VAC (supplied)
Output: Radiant loop circulator 120 VAC/10A
Heat demand - dry contact 24VAC/DC
Transformer: 24VAC (10VA rating)
Ambient Conditions: 32 to 122°F
Indoor Use Only
Length (Inches): 10-1/4"
Width: 6.63"
Height: 2-3/4"
Weight (lbs): 5 lbs

Description for Uponor (Wirsbo) A3080301

The three-zone multi-pump relay controls the operation of up to three pumps or circulators from dedicated 24-volt signals. Relay includes secondary low-voltage terminals for boiler operation & DHW priorities.

Three-Zone Multi Pump Relay

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 3 Answers
Displaying question 1
  • Three-Zone Multi Pump Relay

    Q:

    Can this be used to turn on a domestic hot water pump when a zone circulator is turned on? This would be used in an indirect radiant floor system, where the domestic hot water is pumped through a heat exchanger when there is a call for heat.
    Asked on 7/12/2013 by gradiant from United States

    3 answers

    • VERIFIED BUYER

      A:

      This is exactly how I used mine. I have two zone T-stats and a circulator for the domestic hot water side of my heat exchanger. Works great.

      Answered on 7/12/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Yes As long as it is not a high amp draw pump.

      Answered on 7/12/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Simple answer, yes. That's one of it's purposes.
      RayBrown

      Answered on 7/23/2013 by Anonymous
Displaying question 1

Do you have a question about this product?