proPANEL 90 Fully Assembled Panel Zoom

proPANEL 90 Fully Assembled Panel

SKU:A3509000

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
A3509000 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Resources

Specs

Application: Heating
Ambient Conditions: 32 to 122°F
Indoor Use Only
Back Plate: 20-gauge Galvanized Steel
Cover Plate Material: 22-gauge Powder-coated Steel
Piping: Welded TP304L Stainless Steel
1"
Demands: 20 to 260 VAC
2 VA
Control Interface: Sensor NTC 10k ohms at 77°F
Class 2 (Maximum Rating)
Dry Demand Input
Dry 24V 2A - fused (Output)
24 VAC at 4 Amps (Power)
Secondary Loop (radiant) Circulator: 120 VAC +/- 10%
50/60 Hz
1/25 hp
Max Pressure (PSI): 125 psi
Max Temp (F): 180°F
Max Flow (GPM): 9 GPM
Width (Inches): 18"
Height (Inches): 26"
Depth (Inches): 7"
Weight (lbs): 26 lbs.
Features: Pumping
Purge
Pump Isolation
Prewired

Description for Uponor (Wirsbo) A3509000

The proPANEL 90 unit offers a simple pumping station, used for radiant heating or as a high-temperature loop. The proPANEL 90 is pre-wired to a control interface, meaning the pump relay is connected to the control interface using a Cat5 cable. The panel is prepared to connect to the Multifunction Climate Control hydronic controller.
Specifications:

  • Panel features 1-inch steel piping
  • Maximum recommended flow is 9 GPM
  • Panel dimensions are 18" wide, 26" high and 7" deep
  • Weight: 26 lbs

proPANEL 90 Fully Assembled Panel

Q&A: Ask the Questions, share answers