proPANEL 90Z Fully Assembled Panel Zoom

proPANEL 90Z Fully Assembled Panel

SKU:A3509002

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$1,299.95 $1,015.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Application: Mixing
Ambient Conditions: 32 to 122°F
Indoor Use Only
Back Plate: 20-gauge Galvanized Steel
Cover Plate Material: 22-gauge Powder-coated Steel
Piping: 1"
Welded TP304L Stainless Steel
Demands: 20 to 260 VAC
2 VA
Control Interface: 24 VAC at 4 Amps (Power)
Class 2 (Maximum Rating)
Dry Demand Input
Dry 24V 2A - fused (Output)
Sensor NTC 10k ohms at 77°F
Secondary Loop (radiant) Circulator: 50/60 Hz
1/25 hp
120 VAC +/- 10%
Max Pressure (PSI): 125 psi
Max Temp (F): 180°F
Max Flow (GPM): 9 GPM
Width (Inches): 18"
Height (Inches): 26
Depth (Inches): 7"
Weight (lbs): 32 lbs
Features: Purge
Pump Isolation
Prewired
Zoning
Pumping

Description for Uponor (Wirsbo) A3509002

The proPANEL 90Z unit offers a pumping station with zoning capability (two zones). Featuring 1-inch valves for zoning, the proPANEL 90Z is pre-wired to a control interface, meaning the pump relay is connected to the control interface using a Cat5 cable. The two actuators controlling the valves are also prewired into the interface. The panel is prepared to connect to the Multifunction Climate Control hydronic controller. The panel features 1-inch stainless steel piping on the primary side and ³⁄₄-inch stainless steel piping on the secondary side. The maximum recommended flow is 4.5 GPM per outlet.
Specifications:

  • The panel features 1-inch stainless steel piping
  • The maximum recommended flow is 9 GPM
  • Panel dimensions are 18" wide, 26" high and 7" deep
  • Weight: 32 lbs

proPANEL 90Z Fully Assembled Panel

Q&A: Ask the Questions, share answers