proPANEL 90M Fully Assembled Panel Zoom

proPANEL 90M Fully Assembled Panel

SKU:A3509500

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
A3509500 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Resources

Specs

Application: Mixing
Ambient Conditions: Indoor Use Only
32 to 122°F
Back Plate: 20-gauge Galvanized Steel
Cover Plate Material: 22-gauge Powder-coated Steel
Piping: 1"
Welded TP304L Stainless Steel
Demands: 20 to 260 VAC
2 VA
Control Interface: 24 VAC at 4 Amps (Power)
Class 2 (Maximum Rating)
Dry Demand Input
Dry 24V 2A - fused (Output)
Sensor NTC 10k ohms at 77°F
Secondary Loop (radiant) Circulator: 50/60 Hz
1/25 hp
120 VAC +/- 10%
Max Pressure (PSI): 125
Max Temp (F): 180°F
Max Flow (GPM): 9 GPM
Width (Inches): 18"
Height (Inches): 26
Depth (Inches): 7"
Weight (lbs): 32 lbs
Features: Purge
Pump Isolation
Prewired
Pumping

Description for Uponor (Wirsbo) A3509500

The proPANEL 90M unit offers a one-temperature mixing and pumping station using a three-way motorized mixing valve (0-10V). The proPANEL 90MZ is controlled by connecting it to a Multifunction Climate Control. The proPANEL 90M is pre-wired to a control interface, meaning the pump relay and the mixing valve are connected to the control interface using a Cat5 cable. Sensors are attached to the tubing to monitor the secondary supply temperature at the selected level. They are also pre-wired to the control interface.
Specifications:

  • The panel features 1-inch stainless steel piping
  • The maximum recommended flow is 9 GPM
  • Panel dimensions are 18" wide, 26" high and 7" deep
  • Weight: 30 lbs

proPANEL 90M Fully Assembled Panel

Q&A: Ask the Questions, share answers