T-75 Wireless Thermostat For Wireless Zoning System (White) Zoom

T-75 Wireless Thermostat For Wireless Zoning System (White)


Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
/ each
$315.80 / box (4 units x $78.95)
Non-Stock ItemAllow 2-3 Weeks to Ship Out



Application: Heating
Color: White
Temperature Range (F): 41-95
Power Method: Battery

Description for Uponor (Wirsbo) A3600075

NOTE: Although the image depicts a silver finish, this thermostat is white.

The T-75 thermostat works with the Climate Control Zoning System. Features sensors for optimal temperature measurement, radio-frequency hopping and battery-status indicators. Each thermostat uses two standard AAA batteries.

The Zoning System's exclusive wireless capabilities make it one of the easiest systems to install - the thermostats require no wiring. Plus, temperatures can be controlled from the comfort of an easy chair, introducing a new level of convenience to home comfort.

Zoning control lets homeowners manage temperatures in different areas of their home. Positioning the heat exactly where they want it creates efficiencies along with customized comfort. Wireless control provides even greater flexibility. This system from the Climate Control line of home comfort products lets homeowners place the thermostat wherever it's most convenient - mounted to the wall or sitting on a table.

T-75 Wireless Thermostat For Wireless Zoning System (White)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
Displaying question 1

Do you have a question about this product?