Climate Control Zoning System Starter Kit Zoom

Climate Control Zoning System Starter Kit

SKU:A3601000

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$535.69
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out

Specs

Application: Zoning
Type: Control
Temperature Range (F): 32°F to 113°F
Power Supply: 2x Alkaline AAA 1.5V
Voltage:
?
2.2v to 3.6v
Frequency: 902 MHz to 928 MHz
Duty: 1% cycle
Enclosure Type: (ABS) Plastic
Includes: Zoning Interface (A3601075)
Zoning Base (A3601012)

Description for Uponor (Wirsbo) A3601000

The Climate Control starter kit includes a C-55 (base unit), an I-75 interface, a removable antenna, cables for connections, mounting accessories, instructions and a manual.

The C-55 is located near the radiant system manifolds. The base unit can handle up to 12 thermostats and control up to 14 thermal actuators (purchase separately), each one controlling the flow of the water through loops of PEX tubing in a radiant system. An interface I-75 can be added for additional features (purchased separately).

Climate Control Zoning System Starter Kit

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons