5/16" Repair Coupling Zoom

5/16" Repair Coupling

SKU:A4010313

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$14.75
/ each
$141.50 / box (10 units x $14.15)
In Stock! Ships in 24-48 Hours
(67 Available)
0

Specs

Size: 5/16"
Material: Brass
PEX Size: 5/16"
Application: Radiant Heat
Heating
Max Pressure (PSI): 200 psi
Warranty: 5-Year Limited Warranty
Standards Met: ASTM F877
ASTM F1960
NSF
Fitting System Compatibility: PEX Compression
Tubing Compatibility: hePEX plus
Tubing Type: Oxygen Barrier
Max Temp (F): 200°F
Color: Brass

Description for Uponor (Wirsbo) A4010313

Use 5/16" Repair Coupling to connect 5/16" hePEX plus together. One-piece Repair Coupling comes as an assembly. No other fittings are necessary.

5/16" Repair Coupling

REVIEW SNAPSHOT®

by PowerReviews
Uponor (Wirsbo)5/16" Repair Coupling
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

couldn't find anywhere!

By x man

from nys

Verified Buyer

Comments about 5/16" Repair Coupling:

couldn't find this coupling anywhere they got it to me in 2 days.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers