5/8" QS-style Fitting Assembly, R20 thread Zoom

5/8" QS-style Fitting Assembly, R20 thread

SKU:A4020625

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$7.49
/ each
$72.50 / box (10 units x $7.25)
In Stock! Ships in 24-48 Hours
(282 Available)
2

Resources

Specs

Connection Size: R20 x 5/8"
PEX Size: 5/8"
Thread Size: R20
Material: Brass
Application: Accessory
Max Pressure (PSI): 200 psi
Warranty: 5-Year Limited Warranty
Thread Type: Female
Standards Met: ASTM F1960
NSF
ASTM F877
Fitting System Compatibility: PEX Compression
Tubing Compatibility: PEX
Manifold Compatibility: EP Truflow
Truflow
Max Temp (F): 200°F

Description for Uponor (Wirsbo) A4020625

The QS-style Compression Fitting Assembly with o-ring connects 5/16", 3/8", 1/2", 5/8" and 3/4" Wirsbo hePEX plus and AquaPEX tubing to Wirsbo manifold and R20 or R25 components. Sold as a three-piece component. The QS-style compression rings and o-rings also sold separately. Note: The 3/4" fitting assembly has R25 threads and will not thread directly onto Wirsbo 1-1/4" Brass and TruFLOW Manifolds.

5/8" QS-style Fitting Assembly, R20 thread

REVIEW SNAPSHOT®

by PowerReviews
Uponor (Wirsbo)1/2" QS-style Fitting Assembly, R20 thread
 
4.9

(based on 8 reviews)

Ratings Distribution

  • 5 Stars

     

    (7)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 8 customers

Sort by

Displaying reviews 1-8

Back to top

 
5.0

good start

By Metalformer

from Maryland

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 1/2" QS-style Fitting Assembly, R20 thread:

        easy to use and good quality, since the radiant heat work is increasing, this was good start without investing in crimp tools, including ability to service as necessary. These pieces and the complimentary fittings

        • Primary use:
        • Business
         
        4.0

        product is what I needed

        By homeowner

        from mn

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 1/2" QS-style Fitting Assembly, R20 thread:

              buy in quanties

              • Primary use:
              • Personal
               
              5.0

              Just a piece of the puzzle

              By Plumber Shawn

              from Sandpoint ID

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 5/8" QS-style Fitting Assembly, R20 thread:

                    These don't seem to leak as much as the older ones without a o-ring.

                    • Primary use:
                    • Business
                     
                    5.0

                    Quick, Easy, Leak-Free installation

                    By Jim

                    from TN

                    Verified Buyer

                    Comments about 1/2" QS-style Fitting Assembly, R20 thread:

                    Rapidly connects PEX radiant floor tubing to the Uponor(Wirsbro) Manifold. Be careful not to damage the O-Ring and once tightened-No Leaks.

                     
                    5.0

                    Great connector

                    By jay

                    from NJ

                    Verified Buyer

                    Comments about 5/8" QS-style Fitting Assembly, R20 thread:

                    What a great connector for odd size PEX tubing. It was simple to install and accepted the conversion nipple so a hose could be attached.

                     
                    5.0

                    Easy Installation

                    By jg43155

                    from Detroit, MI

                    Verified Buyer

                    Comments about 5/16" QS-style Fitting Assembly - R20 thread:

                    Very easy attachment to the EP manifolds. Used mostly 5/16", and they all easily held 100 psi.

                     
                    5.0

                    Super Simple

                    By Pheasant

                    from New Fairfield, CT

                    Verified Buyer

                    Comments about 1/2" QS-style Fitting Assembly, R20 thread:

                    These things worked perfect, couldn't have been easier to marry my radiant zones to the panel.

                     
                    5.0

                    you cannot go wrong!

                    By ajon

                    from Ridgefield Ct

                    Verified Buyer

                    Comments about 1/2" QS-style Fitting Assembly, R20 thread:

                    Well made and very adaptable to connect

                    Displaying reviews 1-8

                    Back to top

                    Q&A: Ask the Questions, share answers

                    Do you have questions about this product?

                    get answers from real customers and in-house experts with AnswerBox.

                    10 Questions | 21 Answers
                    Displaying questions 1-10
                    • 5/8" QS-style Fitting Assembly, R20 thread

                      Q:

                      I have a manifold with 1/2 " PEX QS stile, R20 thred fittings can I use 5/8" QS stile, R20 thred with the same manifold?
                      Asked on 12/15/2014 by Peter from United States

                      1 answer

                      • VERIFIED BUYER

                        A:

                        yes the qs is the manifold type and they are all the same thread its the
                        tube size that changes untill u get to 3/4

                        Answered on 12/15/2014 by Anonymous
                    • 1/2" QS-style Fitting Assembly, R20 thread

                      Q:

                      I have PEX-A and the connections are made with crimped rings using a special crimping tool. Will these connections work on this type of PEX-A tubing?
                      Asked on 2/26/2014 by mike from Seattle

                      1 answer

                      • VERIFIED BUYER

                        A:

                        YES IT WORKS ON ALL 1/2 PEX GOOD LUCK

                        Answered on 2/26/2014 by Anonymous
                    • 3/8" QS-style Fitting Assembly, R20 thread

                      Q:

                      Hello, is this compatible with 3/8" Mr. Pex oxygen barrier tubing you sell?
                      Asked on 11/27/2013 by Sergey from NJ

                      2 answers

                      • CUSTOMER CARE

                        A:

                        This fitting is compatible with any standard 3/8" PEX, including Mr. PEX tubing.

                        Answered on 12/2/2013 by PexSupply Staff from NY
                      • VERIFIED BUYER

                        A:

                        Having bought this product, I can honestly say that it IS compatible with 3/8 " tubing and that it is easy to attach. -----Original Message-----

                        Answered on 11/27/2013 by Anonymous
                    • 5/16" QS-style Fitting Assembly - R20 thread

                      Q:

                      Can I use this on my watts radiant manifold? if not, how how how, can I hook up the 5/16 pex I already ran in quicktrack to my watts manifold?
                      Asked on 9/21/2013 by Geoff from Boston ma

                      3 answers

                      • VERIFIED BUYER

                        A:

                        Only if the Watts manifold has R20 threads.

                        Answered on 9/23/2013 by Mike
                      • VERIFIED BUYER

                        A:

                        looks like its the same as all the other fittings its just the feral and
                        the adapter that is different

                        Answered on 9/22/2013 by Anonymous
                      • VERIFIED BUYER

                        A:

                        Yes, the compression fitting on one side will accept your 5/16 pex and the
                        r20 thread on the other side will thread into the manifold.

                        Answered on 9/22/2013 by Envirocon Home Restoration from Smithfield, Utah
                    • 5/16" QS-style Fitting Assembly - R20 thread

                      Q:

                      What would I need to connect 5/16" tubing to 3/4" copper tubing.
                      Asked on 6/29/2013 by Pat from Philadelphia

                      1 answer

                      • CUSTOMER CARE

                        A:

                        You would need to use parts A4020313 and A4332075.

                        Answered on 7/1/2013 by PexSupply Staff from NY
                    • 1/2" QS-style Fitting Assembly, R20 thread

                      Q:

                      I need to move my manifold and shorten up the tubing on the supply side. These fittings were used for connecting and have passed a pressure test however have not gone thru a heating sesason yet. Can I re use these fittings or do I need to replace them?
                      Asked on 8/16/2012 by elbill from WNC

                      8 answers

                      • VERIFIED BUYER

                        A:

                        I've re-used that fitting before with good results. Do NOT re-use it if the
                        threads are damaged or stripped, and do NOT nick up the compression sleeve
                        with your pliers removing it from the tubing. Been there done that. I
                        learned to always have an extra fitting lying around just in case. Good
                        luck.

                        Answered on 8/16/2012 by Anonymous
                      • VERIFIED BUYER

                        A:

                        You may need to replace the ferrule, but the other fittings should be
                        fine. Check the o-ring and replace if it is damaged, otherwise you may
                        want to apply a very small amount of lubricant (silicone grease works)
                        to the o-ring to make it slide into the mating fitting easier. I have
                        reused this type of fitting several times with no problem. The sealing
                        surfaces are the barb and the o-ring, so make sure those are not damaged.
                        --Mike

                        Answered on 8/16/2012 by Anonymous
                      • VERIFIED BUYER

                        A:

                        If pass pressure test you can re-use.

                        Answered on 8/16/2012 by Anonymous
                      • VERIFIED BUYER

                        A:

                        Check the compression ring. If there's no nicks, you should be able to
                        reuse them. If not, you can just get the rings. The threaded fittings
                        should be good to go.

                        Answered on 8/16/2012 by Anonymous
                      • VERIFIED BUYER

                        A:

                        I have reused these fittings successfully. You may have to replace
                        the compression rings. PexSupply sells the replacements.

                        Answered on 8/16/2012 by Anonymous
                      • VERIFIED BUYER

                        A:

                        you can reuse the fittings, but the split rings and o rings should be replaced.

                        Answered on 8/17/2012 by Anonymous
                      • VERIFIED BUYER

                        A:

                        Yes you can use the same fittings as long as you cut pex ttubing and use a clean end. Good luck.

                        Answered on 8/20/2012 by Anonymous
                      • CUSTOMER CARE

                        A:

                        You can reuse the fittings, but we'd recommend that you cut off the used end of the tubing where the existing fitting was installed.

                        Answered on 8/23/2012 by PexSupply Staff from NY
                    • 1/2" QS-style Fitting Assembly, R20 thread

                      Q:

                      I AM USING THE TRUFLOW MANIFOLDS SYSTEM. I RAN 1/2"HEPEX. WHAT FITTING DO I NEED FOR THE LOOP CONNECTION?
                      Asked on 2/19/2012 by roger from pittsburgh pa

                      1 answer

                      • CUSTOMER CARE

                        A:

                        This (part A4020500) is the fitting you need to make a compression connection with 1/2" PEX and the TruFLOW manifold. You can use part Q4020500 to make ProPEX connections if you have the proper tool.

                        Answered on 2/20/2012 by PexSupply Staff from NY
                    • 5/16" QS-style Fitting Assembly - R20 thread

                      Q:

                      Can these connect 5/16" hepex to Rifeng ss manifold? If not what would be the correct adaptor?
                      Asked on 12/30/2011 by Anonymous

                      1 answer

                      • CUSTOMER CARE

                        A:

                        These fittings would not work, as Rifeng manifolds use a different thread style. Unfortunately there are no 5/16" fittings that are compatible with Rifeng manifolds.

                        Answered on 12/30/2011 by PexSupply Staff from NY
                    • 5/16" QS-style Fitting Assembly - R20 thread

                      Q:

                      How can I connect to half inch copper?
                      Asked on 3/3/2011 by Anonymous

                      1 answer

                      • CUSTOMER CARE

                        A:

                        You will need to use part A4332050.

                        Answered on 3/4/2011 by PexSupply Staff from NY
                    • 1/2" QS-style Fitting Assembly, R20 thread

                      Q:

                      Do these also work well with the 1/2" ThermaPEX Oxygen Barrier PEX Tubing?
                      Asked on 1/16/2011 by Architect from NJ

                      2 answers

                      • CUSTOMER CARE

                        A:

                        Yes, they do.

                        Answered on 2/1/2011 by PexSupply Staff from NY
                      • VERIFIED BUYER

                        A:

                        They worked great, that's what I was using for my zones...

                        Answered on 2/28/2011 by Pheasant from New Fairfield, CT
                    Displaying questions 1-10

                    Do you have a question about this product?