3/4" QS-style Fitting Assembly, R25 thread (Not for Loop Connections) Zoom

3/4" QS-style Fitting Assembly, R25 thread (Not for Loop Connections)

SKU:A4020750

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$11.35
/ each
$109.50 / box (10 units x $10.95)
In Stock! Ships in 24-48 Hours
(78 Available)
2

Resources

Specs

Size: 3/4" x R25
PEX Size: 3/4"
Thread Size: R25
Material: Brass
Application: Accessory
Max Pressure (PSI): 200 psi
Warranty: 5-Year Limited Warranty
Thread Type: Female
Standards Met: ASTM F1960
NSF
ASTM F877
Fitting System Compatibility: PEX Compression
Tubing Compatibility: PEX
Manifold Compatibility: EP Truflow
Truflow
Max Temp (F): 200°F

Description for Uponor (Wirsbo) A4020750

The QS-style Compression Fitting Assembly with o-ring connects 5/16", 3/8", 1/2", 5/8" and 3/4" Wirsbo hePEX plus and AQUAPEX tubing to Wirsbo manifold and R20 or R25 components. Sold as a three-piece component. The QS-style compression rings and o-rings also sold separately. Note: The 3/4" fitting assembly has R25 threads and will not thread directly onto Wirsbo 1 1/4" Brass and TruFlow Manifolds.

3/4" QS-style Fitting Assembly, R25 thread (Not for Loop Connections)

Q&A: Ask the Questions, share answers