R32 x 1" Pipe (or 1-1/4" Fitting) Copper Adapter Zoom

R32 x 1" Pipe (or 1-1/4" Fitting) Copper Adapter

SKU:A4133210

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$11.79
/ each
$113.50 / box (10 units x $11.35)
In Stock! Ships in 24-48 Hours
(43 Available)
0

Specs

Connection Size: R32 x 1"
Sweat Size: 1"
Thread Size: R32
Material: Brass
Inlet Type: Sweat (CxC)
Application: Accessory
Max Pressure (PSI): 200
Warranty: 5-Year Limited Warranty
Thread Type: Male
Standards Met: ASTM F877
ASTM F1960
NSF
Manifold Compatibility: EP Truflow
Truflow
Max Temp (F): 200°F

Description for Uponor (Wirsbo) A4133210

Adapter is used for 1 1/4" Brass and TruFLOW Manifolds. Use sweat adapter to transition R32 manifold union nut to 3/4", 1" and 1 1/4" copper pipe, copper fittings and valves.

R32 x 1" Pipe (or 1-1/4" Fitting) Copper Adapter

REVIEW SNAPSHOT®

by PowerReviews
Uponor (Wirsbo)R32 x 1" Pipe (or 1-1/4" Fitting) Copper Adapter
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Great adabters

By Westhaven Solar

from Blue Lake, CA

Verified Buyer

Comments about R32 x 1" Pipe (or 1-1/4" Fitting) Copper Adapter:

These Multi-cor adapters work great. I appreciate using them over the press fittings on a manifold, it gives you more flexibility, and you don't have to get your press tool inside the manifold cabinet.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers