R32 x R25 Threaded Adapter, Straight Zoom

R32 x R25 Threaded Adapter, Straight

SKU:A4143225

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$14.75
/ each
$142.50 / box (10 units x $14.25)
In Stock! Ships in 24-48 Hours
(14 Available)
0

Specs

Connection Size: R32 x R25
Inlet Size: R25
Thread Size: R25
R32
Application: Accessory
Material: Brass
Inlet Type: Male Threaded (IPS)
Max Pressure (PSI): 200 psi
Warranty: 5-Year Limited Warranty
Thread Type: Male
Standards Met: ASTM F877
ASTM F1960
NSF
Fitting System Compatibility: PEX Compression
Tubing Compatibility: PEX
PEX-AL-PEX
Manifold Compatibility: EP Truflow
Truflow
Max Temp (F): 200°F

Description for Uponor (Wirsbo) A4143225

Manifold Adapter for 1 1/4" Brass and TruFLOW Manifolds transitions the R32 manifold union nut to PEX or MultiCor tubing with QS-style fittings.

R32 x R25 Threaded Adapter, Straight

Q&A: Ask the Questions, share answers