Copper Fitting Adapter, R25 x 3/4" Copper (for 3/4" tubing only) Zoom

Copper Fitting Adapter, R25 x 3/4" Copper (for 3/4" tubing only)

SKU:A4342575

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$11.95
/ each
$115.50 / box (10 units x $11.55)
In Stock! Ships in 24-48 Hours
(36 Available)
0

Specs

Size: 3/4" x R25
Sweat Size: 3/4"
Thread Size: R25
Material: Brass
Application: Heating
Max Pressure (PSI): 200
Warranty: 5-Year Limited Warranty
Thread Type: Male
Standards Met: ASTM F1960
NSF
ASTM F877
Fitting System Compatibility: PEX Compression
Tubing Compatibility: PEX
PEX-AL-PEX
Max Temp (F): 200°F

Description for Uponor (Wirsbo) A4342575

Use R20 QS-style Copper Fitting Adapter and appropriate QS-style Fitting Assembly to transition Wirsbo tubing to 1/2" and 3/4" copper fittings. Use R25 Copper Fitting Adapter with appropriate QS-style Fitting Assembly to transition from Wirsbo tubing to 3/4" and 1" copper fittings.

Copper Fitting Adapter, R25 x 3/4" Copper (for 3/4" tubing only)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Copper Fitting Adapter, R25 x 3/4" Copper (for 3/4" tubing only)

    Q:

    can this fitting be used to connect 3/4 Pro pex to a water pressure regulator using the expansion method of connecting to the Pro Pex pipe?

    Is any thing else needed?

    If not , what fitting do you recommend.

    Thank you
    Asked on 6/4/2012 by Terry from Prescott Arizona

    1 answer

    • CUSTOMER CARE

      A:

      This fitting (part A4342575) is actually designed for connecting 3/4" copper to R25 threads. When connecting 3/4" PEX-A tubing to a 3/4" water pressure regulator, you will probably need a 3/4" male x ProPEX adapter (part LF4527575), a 3/4" female x ProPEX adapter (part LF4577575), or, if the adapter has sweat connections, a 3/4" ProPEX x copper fitting adapter (part LF4507575).

      Answered on 6/5/2012 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?