Quik Trak 7" x 48" Return Trak Zoom

Quik Trak 7" x 48" Return Trak

SKU:A5060702

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$11.55
/ each
$111.50 / box (10 units x $11.15)
In Stock! Ships in 24-48 Hours
(715 Available)
0

Resources

Specs

Height: 1/2"
Material: Aluminum
Wood
Application: 5/16" PEX
Tubing Compatibility: 5/16" Wirsbo hePEX
Weight (lbs): 2.9 lbs
Tubing Type: Oxygen Barrier
Color: Wood
Warranty: 18 Months
Type: Quik Trak

Description for Uponor (Wirsbo) A5060702

To find out the parts and quantities you will need for your application, use our easy, quick and convenient Quik Trak Calculator

Note: All Quik Trak Return Panels measure 7" wide x 48" long.


Quik Trak Return Panels are designed with a (U groove to complete tubing turns. The half-moon grooves are attached to the panels. Each return panel is shipped with a separate aluminum sheet for installation beneath the panel. Use with Wirsbo 5/16" hePEX plus only.

Quik Trak 7" x 48" Return Trak

REVIEW SNAPSHOT®

by PowerReviews
Uponor (Wirsbo)Quik Trak 7" x 48" Return Trak
 
5.0

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (5)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 5 customers

Displaying reviews 1-5

Back to top

 
5.0

Great Heating solution

By Diy Fix

from MD

Verified Buyer

Comments about Quik Trak 7" x 48" Return Trak:

The Quik Trak system is a great system if you want in floor hydronic heat.

(1 of 1 customers found this review helpful)

 
5.0

It's a puzzle

By Dj

from Big rapids, mi

Verified Buyer

Comments about Quik Trak 7" x 48" Return Trak:

Seem to lay good. You just have to run like a maze, making sure all the groves come together. The great thing is you can put over existing floors. The price we thought was fine, when you look at the outcome of warm floors n hot water heat it will be worth every penny.
We are doing a whole house, 1200 feet . I did mark all the underlayment board when put down so not to staple tubing. Can't wait to enjoy the finish product.

 
5.0

Quik Trak

By JB

from NH

Verified Buyer

Comments about Quik Trak 7" x 48" Return Trak:

Used the Quik Trak system for a sunroom renovation, about 300 sf of space. Simple easy installation. Works well!

(2 of 2 customers found this review helpful)

 
5.0

Quick Track

By The home that google built

from Long Island NY

Verified Reviewer

Comments about Quik Trak 7" x 48" Return Trak:

I will totally agree with getting your own 7/16 for the straight runs...did a master bath in no time and now doing 900 sq feet more...radiant is probably the wave of the future because of 2 reasons 1) better heat 2) ease of installation.

(4 of 5 customers found this review helpful)

 
5.0

highly recamend

By XctX

from Connecticut

Verified Buyer

Comments about Quik Trak 7" x 48" Return Trak:

Im not a plumber and i have never used anything like this before and as a do it your self home owner I put down all my own quik trak and pex in three different rooms in about 4 hrs and saved about $1000 in labor for my project. If I could do it all again i would have only purchased the return traks and made my own straight tracks out of some aluminum flashing andsome 7/16 plywood ripped to size. I would have saved pron another $750 that way. hope this helps.

Displaying reviews 1-5

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Quik Trak 7" x 48" Return Trak

    Q:

    How Much space does the return panel give to the wall , both to the back and side ?
    Asked on 10/13/2015 by D

    1 answer

    • CUSTOMER CARE

      A:

      No space is required between the return panel and the wall.

      Answered on 3/31/2016 by SupplyHouse Staff from NY
Displaying question 1

Do you have a question about this product?