Description
To find out the parts and quantities you will need for your application, use our easy, quick and convenient Joist Trak Calculator

Use Wirsbo Joist Trak, extruded aluminum heat transfer panels, with Wirsbo 3/8" or 1/2" AQUAPEX or hePEX plus in floor joist applications. Each panel is 4 feet long by 3.5 inches wide, and comes packaged 20 per box. It provides easy installation, increased heat transfer and superior comfort.
Read more
Specs
Application:
1/2" PEX
Tubing Compatibility:
1/2" Wirsbo hePEX
Height:
.675"
Diameter:
0.640" (Internal Channel)
Wall Thickness:
.050"
Width:
4"
Material:
Aluminum
Length (Inches):
48"
×
Questions?
Speak with a real person who will go out of their way to help!
Call us 1-888-757-4774 Open Now:
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
6 Videos

    64 Product Reviews

    Product Q&A