1" Three-way Tempering Valve Zoom

1" Three-way Tempering Valve

SKU:A5401112

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$169.89
/ each
In Stock! Ships in 24-48 Hours
(6 Available)
1

Specs

Application: Mixing
Size: 1"
Connection Type: Sweat
Material: Nickel Plated Bronze
Flow Range (GPM): 0.5 to 16 gpm
Max Temp (F): 145°F
Temperature Range (F): 100°F to 145°F
Max Pressure (PSI): 150 psi
Temperature Range (F): 80°F - 180°F
Max Temp (F): 180°F
Weight (lbs): 2.28 lbs
Min Temp (F): 100°F
80°F

Description for Uponor (Wirsbo) A5401112

The 1" Three-way Tempering Valve thermostatically controls water temperature ranges between 80 and 160 degrees F. Non-corrosive reactive valve, 1" nominal sweat union connections.

1" Three-way Tempering Valve

REVIEW SNAPSHOT®

by PowerReviews
Uponor (Wirsbo)1" Three-way Tempering Valve
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

I would buy this product again

By Dick

from Greensboro, NC

Verified Buyer

Comments about 1" Three-way Tempering Valve:

This product was eacy to install and operate. It holds the set temperature very well.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 1" Three-way Tempering Valve

    Q:

    Is this valve suitable for use in a domestic hot water system?
    Asked on 3/29/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      No, this valve is only designed for use in heating systems.

      Answered on 3/29/2011 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons