3/4" PVC elbow for 3/8" and 1/2" PEX bend support Zoom

3/4" PVC elbow for 3/8" and 1/2" PEX bend support

SKU:A5500500

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$1.67
/ each
$40.50 / box (25 units x $1.62)
In Stock! Ships in 24-48 Hours
(372 Available)
1

Specs

Application: 1/2" PEX
3/8" PEX
Material: PVC
Tubing Compatibility: PEX

Description for Uponor (Wirsbo) A5500500

PVC Bend Support provides rigid 90-degree bend and sleeve for PEX tubing runs exiting a concrete slab.

3/4" PVC elbow for 3/8" and 1/2" PEX bend support

REVIEW SNAPSHOT®

by PowerReviews
Uponor (Wirsbo)3/4" PVC elbow for 3/8" and 1/2" PEX bend support
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
4.0

This works good for support .

By Chuck

from Oakland, MD

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 3/4" PVC elbow for 3/8" and 1/2" PEX bend support:

        Works good for bring pipe out of the floor to the manifold and to protect the pipe at that point.

        • Primary use:
        • Personal

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        SupplyHouse.com Logo

        Join Our Mailing List - Sign up and receive special offers and coupons