PEX Wall Support Bracket, 1/2" & 3/4" Zoom

PEX Wall Support Bracket, 1/2" & 3/4"

SKU:A5750500

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$3.45
/ each
$83.25 / box (25 units x $3.33)
In Stock! Ships in 24-48 Hours
(446 Available)
0

Resources

Specs

Application: 1/2" PEX
3/4" PEX
Material: Plastic
Tubing Compatibility: PEX

Description for Uponor (Wirsbo) A5750500

Plastic Wall Support bracket provides rigid straight through support for 1/2" and 3/4" Wirsbo Aquapex tubing, fixed 2" on-center spacing, and allows the 1/2" plastic bend support (A5250500) to snap into place for 1/2" Wirsbo AquaPEX tubing as it exits a wall.

PEX Wall Support Bracket, 1/2" & 3/4"

REVIEW SNAPSHOT®

by PowerReviews
Uponor (Wirsbo)PEX Wall Support Bracket, 1/2" & 3/4"
 
3.7

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (0)

67%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Displaying reviews 1-3

Back to top

 
2.0

Not as good as it should have been

By Oldracer

from Chico, Tx

Verified Buyer

Comments about PEX Wall Support Bracket, 1/2" & 3/4":

The part had a good purpose but when attaching it to the wall, the plastic breaks. I went through 3 of them before I used something else.

 
4.0

sturdy wall support

By Ant

from northern nj

Verified Buyer

Comments about PEX Wall Support Bracket, 1/2" & 3/4":

In conjunction with the 90 degree bend support, this wall brackets does a good job of bringing the per out of the wall at a 90degree angle. With the pipe out of the wall there are nojoints in the wall to worry about.

 
5.0

Makes my job easier

By Conmor Plumbing Inc

from Toronto, Ontario CANADA

Verified Buyer

Comments about PEX Wall Support Bracket, 1/2" & 3/4":

Saves me time looking for lumber to support my waterlines. Will use them again

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

4 Questions | 4 Answers
Displaying questions 1-4
  • PEX Wall Support Bracket, 1/2" & 3/4"

    Q:

    Does ProPEX have toilet and bathroom faucet supply fittings w/o a shut-off for through the wall installations. I am using manifolds with shut-offs so shut-offs at the fixtures would be redundant. Ditto washing machine hook-ups
    Asked on 7/17/2014 by Wyoming Gaffer

    1 answer

    • CUSTOMER CARE

      A:

      Q4360500 swivel adapters can be used for faucet connections and Q4340500 swivel adapters can be used for toilet connections (with 1/2" PEX-A tubing using the ProPEX connection method). Although shut-off valves at fixtures would be redundant in your application, we recommend that you consult any applicable local codes (which sometimes require shut-off valves at fixtures regardless).

      Answered on 7/22/2014 by SupplyHouse Staff from NY
  • PEX Wall Support Bracket, 1/2" & 3/4"

    Q:

    I am looking to use this in an older home that has 24" center wall studs. Will this work?
    Asked on 3/18/2011 by Anonymous from Yale,MI

    1 answer

    • CUSTOMER CARE

      A:

      No, this bracket works with 16" wall studs.

      Answered on 3/21/2011 by PexSupply Staff from NY
  • PEX Wall Support Bracket, 1/2" & 3/4"

    Q:

    how does the pex stay in each hole on the fitting? I am trying to stub out the pex in a laundry room for the water heater
    Asked on 1/23/2011 by fixit from Texas

    1 answer

    • CUSTOMER CARE

      A:

      The Uponor plastic bend supports snap into the wall bracket to hold the PEX and give it more support.

      Answered on 1/28/2011 by PexSupply Staff from NY
  • PEX Wall Support Bracket, 1/2" & 3/4"

    Q:

    The description of the product says it's to be used for 1/2" Wirsbo AquaPEX tubing. Question: can it be used by all types of 1/2" Pex tubing, not just AquaPex tubing? Also, am I correct to say that this bracket is often used for going through the wall for feeding sinks, toilets, etc?
    Asked on 1/3/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Yes, this can be used with all types of 1/2" PEX, and yes, you are correct in stating the bracket's use.

      Answered on 1/10/2011 by PexSupply Staff from NY
Displaying questions 1-4

Do you have a question about this product?