1-1/4" Metal Staples - 10,000/Box Zoom

1-1/4" Metal Staples - 10,000/Box


Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
/ each
In Stock! Ships in 24-48 Hours
(6 Available)


Type: Staples
Size: 1-1/4"
Tubing Compatibility: PEX
Material: Metal
Accessory For: E6021638
Application: 3/8" PEX
1/2" PEX
5/8" PEX

Description for Uponor (Wirsbo) A7011250

1-1/4" metal staples with a 1-inch crown. Use 1-1/4" staples in staple-down installations to secure 3/8", 1/2" and 5/8" Uponor PEX to wood subfloors.

Note: Uponor does not recommend this use of staples for joist heating applications.

1-1/4" Metal Staples - 10,000/Box

Q&A: Ask the Questions, share answers