2-1/2" Foam Staples, 300/box Zoom

2-1/2" Foam Staples, 300/box


Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
/ each
$259.75 / box (5 units x $51.95)
In Stock! Ships in 24-48 Hours
(39 Available)



Type: Staples
Material: Plastic
Tubing Compatibility: PEX
Accessory For: E6025075
Foam Size: 1-1/2"
Application: 3/8" PEX
1/2" PEX
5/8" PEX
3/4" PEX

Description for Uponor (Wirsbo) A7015075

Use Plastic Foam Staples with Manual Stapler (E6025075) to secure 3/8", 1/2", 5/8", and 3/4" PEX to rigid insulation.
Note: Use 1-1/2" Foam Staples (A7015050) for 1-inch foam and 2-1/2" Foam Staples (A7015075) for 1-1/2" or thicker foam.

2-1/2" Foam Staples, 300/box


by PowerReviews
Uponor (Wirsbo)2-1/2" Foam Staples, 300/box

(based on 3 reviews)

Ratings Distribution

  • 5 Stars



  • 4 Stars



  • 3 Stars



  • 2 Stars



  • 1 Stars




of respondents would recommend this to a friend.

Reviewed by 3 customers

Displaying reviews 1-3

Back to top


Good product

By ggoose

from Spokane WA

Verified Buyer

Comments about 2-1/2" Foam Staples, 300/box:

I am using these staples to fasten 7/8" PEX (1" exterior diameter) to 2" XPS (note: this is a larger diameter than this product is supposed to fasten). I am installing the staples by hand, using a standard screw driver. The staples sink into and hold fast to the XPS very well. I use a total of 5 on each 180 degree bend, then space about every 3 feet. I am happy with the product and would use it again. Recommend.

  • Primary use:
  • Personal

Held the tube down on the areas with saw cuts in concrete

By Cal the mechanic

from NH

Verified Buyer

Comments about 2-1/2" Foam Staples, 300/box:

I used the staples to hold the tube tight to the floor foam on the areas of the basement floor where I will have some saw cuts for control joints in the concrete. Didn't want the tubing getting cut but wanted to lift the tube & floor wire in areas of the floor where there are no cuts. Plumber friend says keep the pex in the middle of the slab if possible to get the floor to react faster & allow lower water temps on the loops. I just pushed z staples in with my hand since I didn't have many of them & no stapler. Might be worth finding a stapler if doing more than a box of them, fingers got tired.

  • Primary use:
  • Personal

(0 of 1 customers found this review helpful)


Good Product

By Dist

from Southern Iowa

Verified Buyer

Comments about 2-1/2" Foam Staples, 300/box:

Good product, makes things go much quicker. [...]

  • Primary use:
  • Business

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • 1-1/2" Foam Staples, 300/box


    Do these staples hold the pex tight to the foam board or do they elevate the pex above the foam board so that the pex is more toward the center of the slab? If tight to the foam board, won't the pex then be siting at the bottom of the slab?
    Asked on 7/15/2016 by Ted from Summit County, Colorado

    1 answer



      They hold the tubing to the foam. The grip is tenuous at best so don't trip on the tubing or you'll be starting over. Don't sweat about the positioning. It really won't affect the heating and it's better for slab strength to have more concrete above.
      Sent from my iPhone

      Answered on 7/15/2016 by Anonymous
  • 2-1/2" Foam Staples, 300/box


    What is the spacing requirements for these?
    Asked on 7/25/2011 by Anonymous from WA

    1 answer



      36" spacing is recommended.

      Answered on 8/2/2011 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?