3/4" PEX Suspension Tube Clamp (Bag of 50) Zoom

3/4" PEX Suspension Tube Clamp (Bag of 50)

SKU:A7250750

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$13.45
/ each
$129.50 / box (10 units x $12.95)
In Stock! Ships in 24-48 Hours
(90 Available)
0

Specs

Size: 3/4"
Application: 3/4" PEX
Tubing Compatibility: PEX

Description for Uponor (Wirsbo) A7250750

Box of 50 clamps.

Tube clamps secure 3/4" Uponor PEX tubing products.

3/4" PEX Suspension Tube Clamp (Bag of 50)

REVIEW SNAPSHOT®

by PowerReviews
Uponor (Wirsbo)3/4" PEX Suspension Tube Clamp (Bag of 50)
 
5.0

(based on 7 reviews)

Ratings Distribution

  • 5 Stars

     

    (7)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Was this a gift?:
    • No (7)

Reviewed by 7 customers

Displaying reviews 1-7

Back to top

 
5.0

used product before, stops creek from wtr lines in wood

By chapp

from Bristol, Me.

Verified Buyer

Comments about 1/2" PEX Suspension Tube Clamp (Bag of 100):

Restoring 200 year old house, removing all surface mounted plumbing and hiding it in walls and floors. These hangers stop creek in lines going through wood studs and floor joists. Using 7/8" holes the plastic hangers stop expansion and contraction noise from broadcasting through the house.

  • Was this a gift?:
  • No
 
5.0

Great clamps!

By bdunne

from Midland Park, NJ

Verified Buyer

Comments about 3/4" PEX Suspension Tube Clamp (Bag of 50):

Super easy to use, fits 3/4" pex and copper.

  • Was this a gift?:
  • No
 
5.0

pex hangers

By UncleBob

from Apalachin, NY

Verified Buyer

Comments about 3/4" PEX Standard Tube Clamp (Bag of 50):

Bought these for my plumber - he likes them.

  • Was this a gift?:
  • No
 
5.0

Great

By Tech413

from CA

Verified Reviewer

Comments about 1/2" PEX Suspension Tube Clamp (Bag of 100):

these are great! Can be bent (will break if they are cold) to fit angles, overall awesome for the money.

  • Was this a gift?:
  • No
 
5.0

Great product

By T

from Seattle

Verified Buyer

Comments about 1/2" PEX Suspension Tube Clamp (Bag of 100):

Great for protecting your pex tubing. Don't screw down too tight or the clamps crack.

  • Was this a gift?:
  • No
 
5.0

Works great

By John

from East Tenn

Verified Buyer

Comments about 1/2" PEX Suspension Tube Clamp (Bag of 100):

Supported my pipe against wood framing and made it secure

  • Was this a gift?:
  • No

(2 of 2 customers found this review helpful)

 
5.0

Very durable

By Justin

from Ann Arbor, MI

Verified Buyer

Comments about 1/2" PEX Standard Tube Clamp (Bag of 100):

These clamps are very durable. I thought they were plastic at first until I got them. They can be bent way out of shape and no break. Be sure to not clamp them too tight around the PEX or they might creek when the PEX expands/contracts. I opted for these over the talon clamps since I don't trust nails to hold.

  • Was this a gift?:
  • No

Displaying reviews 1-7

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

3 Questions | 5 Answers
Displaying questions 1-3
  • 1/2" PEX Suspension Tube Clamp (Bag of 100)

    Q:

    What size holes through joist to accommodate 1/2" and 3/4" respectively? What is the outside diameter of the fitting?
    Asked on 12/29/2015 by ron_s from Kansas City

    1 answer

    • CUSTOMER CARE

      A:

      The hole size needs to be slightly larger than the OD of the PEX. ½" PEX OD is 0.625", ¾" PEX OD is 0.875".

      Answered on 5/19/2016 by SupplyHouse Staff from NY
  • 3/4" PEX Standard Tube Clamp (Bag of 50)

    Q:

    Could these be used with copper pipe?
    Asked on 4/27/2015 by Syd

    2 answers

    • CUSTOMER CARE

      A:

      Sure, they are just plastic hangers.

      Answered on 4/28/2015 by Supplyhouse Staff from New York
    • VERIFIED BUYER

      A:

      There's absolutely no problem do use this Tube Clamp’s with copper pipes that is a great product and I was very happy with it.
      Marcel Kuonen

      Answered on 4/28/2015 by Anonymous
  • 3/4" PEX Standard Tube Clamp (Bag of 50)

    Q:

    How is the "standard tubing clamp" (SKU: A7350750) different from the "suspension tube clamp" (SKU: A7250750)?

    There is no picture of an individual standard tube clamp on this item's web page. Please consider adding one or more photos like those shown with SKU: A7250750.
    Asked on 6/29/2012 by Greg of all trades from Stroudsburg, PA

    2 answers

    • CUSTOMER CARE

      A:

      Suspension clips (A7250750) suspend the tubing below the joist, while standard clips (A7350750) mount tubing flush with the joist. Please see page 131 of the catalog linked below for a picture.

      http://viewer.zmags.com/publication/dce0ff6f#/dce0ff6f/131

      Answered on 7/2/2012 by PexSupply Staff from NY
    • A:

      the bag in the picture is not the standard but the suspension type as you can see when you zoom in and the cat number is different.

      Answered on 8/21/2013 by Garry from Media, Pa.
Displaying questions 1-3

Do you have a question about this product?