1/2" PEX Standard Tube Clamp (Bag of 100) Zoom

1/2" PEX Standard Tube Clamp (Bag of 100)

SKU:A7350500

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$20.95
/ each
$202.50 / box (10 units x $20.25)
In Stock! Ships in 24-48 Hours
(39 Available)

Specs

Size: 1/2"
Application: 1/2" PEX
Tubing Compatibility: PEX
PEX-AL-PEX

Description for Uponor (Wirsbo) A7350500

Box of 100 clamps.

Tube clamps secure 1/2" Uponor PEX tubing products.

1/2" PEX Standard Tube Clamp (Bag of 100)

REVIEW SNAPSHOT®

by PowerReviews
Uponor (Wirsbo)1/2"" PEX Suspension Tube Clamp (Bag of 100)
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Was this a gift?:
          • No (3)

        Reviewed by 3 customers

        Sort by

        Displaying reviews 1-3

        Back to top

         
        5.0

        Great product

        By T

        from Seattle

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 1/2"" PEX Suspension Tube Clamp (Bag of 100):

              Great for protecting your pex tubing. Don't screw down too tight or the clamps crack.

              • Was this a gift?:
              • No
               
              5.0

              Works great

              By John

              from East Tenn

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 1/2"" PEX Suspension Tube Clamp (Bag of 100):

                    Supported my pipe against wood framing and made it secure

                    • Was this a gift?:
                    • No

                    (2 of 2 customers found this review helpful)

                     
                    5.0

                    Very durable

                    By Justin

                    from Ann Arbor, MI

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 1/2"" PEX Standard Tube Clamp (Bag of 100):

                          These clamps are very durable. I thought they were plastic at first until I got them. They can be bent way out of shape and no break. Be sure to not clamp them too tight around the PEX or they might creek when the PEX expands/contracts. I opted for these over the talon clamps since I don't trust nails to hold.

                          • Was this a gift?:
                          • No

                          Displaying reviews 1-3

                          Back to top

                          Q&A: Ask the Questions, share answers

                          Do you have questions about this product?

                          get answers from real customers and in-house experts with AnswerBox.

                          1 Question | 2 Answers
                          Displaying question 1
                          • 3/4"" PEX Standard Tube Clamp (Bag of 50)

                            Q:

                            How is the "standard tubing clamp" (SKU: A7350750) different from the "suspension tube clamp" (SKU: A7250750)?

                            There is no picture of an individual standard tube clamp on this item's web page. Please consider adding one or more photos like those shown with SKU: A7250750.
                            Asked on 6/29/2012 by Greg of all trades from Stroudsburg, PA

                            2 answers

                            • A:

                              the bag in the picture is not the standard but the suspension type as you can see when you zoom in and the cat number is different.

                              Answered on 8/21/2013 by Garry from Media, Pa.
                            • CUSTOMER CARE

                              A:

                              Suspension clips (A7250750) suspend the tubing below the joist, while standard clips (A7350750) mount tubing flush with the joist. Please see page 131 of the catalog linked below for a picture.

                              http://viewer.zmags.com/publication/dce0ff6f#/dce0ff6f/131

                              Answered on 7/2/2012 by PexSupply Staff from NY
                          Displaying question 1

                          Do you have a question about this product? 

                          SupplyHouse.com Logo

                          Join Our Mailing List - Sign up and receive special offers and coupons