Climate Control - Multifunction Hydronic Control Zoom

Climate Control - Multifunction Hydronic Control

SKU:A8020000

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$799.95
/ each
In Stock! Ships in 24-48 Hours
(3 Available)

Specs

Application: Boiler Control
Pump Control
Zoning
Snow Melt
Mixing
Voltage:
?
24 VAC +// 10%
Output: 8 configurable device outputs w/ LED
10 VDC at max 20 mA
Input: 18 AWG wire
Type: Control
Connections: Cat5e Wire
Includes: Data Stick (A8010002)
Height (Inches): 13"
Width: 9-1/2"
Depth (Inches): 1-1/2"
Weight (lbs): 1.3 lbs

Description for Uponor (Wirsbo) A8020000

The Multifunction Climate Control hydronic controller is designed to simplify installations. This control incorporates all mechanical functions required in radiant floor heating, boiler staging and control, domestic hot water (DHW), snow melt, zone pumping and supply water temperature mixing. Input connections use a simple push-style connector and outputs use Cat5 cables and connector to control the output devices. Use the simple five-button display to set up and activate the functionality required for the individual installation. A data stick is included for the setup configuration to be saved.

Climate Control - Multifunction Hydronic Control

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • Climate Control - Multifunction Hydronic Control

    Q:

    which thermostats can be used with this?
    Asked on 5/6/2011 by epicurean from 6824

    1 answer

    • CUSTOMER CARE

      A:

      You can use any low-voltage thermostat with the Climate Control.

      Answered on 5/9/2011 by PexSupply Staff from NY
  • Climate Control - Multifunction Hydronic Control

    Q:

    what thermostat use this climate control?
    Asked on 1/4/2011 by tom from romulus, mi

    1 answer

    • CUSTOMER CARE

      A:

      This control is for use with A3600075.

      Answered on 1/10/2011 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons