Description
The control cabinet is a low-profile enclosure that houses all the main controllers (Router, Primary Equipment Control, Supply Water Temperature and Zone Pump Control) in the Climate Control Network System. The cabinet is powder-coated white and mounts in a right-hand or left-hand hinged configuration. Includes hinged inner door with screw lock to conceal the network cables and connectors.
Read more
Manuals (1)
Specs
Type:
Control
Application:
Accessory
Position:
4
Material:
18 GA (.048)
Finish:
Powder-coated white inside & outside
Height:
36.8"
Width:
14.5"
Depth (Inches):
2"
Accessory For:
SWT (A9013000)
PEC (A9012000)
ZPC (A9014000)
RTR (A9011000)
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A