Climate Control System Control Cabinet, 2-Position Zoom

Climate Control System Control Cabinet, 2-Position

SKU:A9010002

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
A9010002 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.

Specs

Application: Replacement Part
Type: Control
Position: 2
Material: 18 GA (.048)
Finish: Powder-coated white inside & outside
Height: 20.8"
Width: 14.5"
Depth (Inches): 2"

Description for Uponor (Wirsbo) A9010002

The control cabinet is a low-profile enclosure that houses all the main controllers (Router, Primary Equipment Control, Supply Water Temperature and Zone Pump Control) in the Climate Control Network System. The cabinet is powder-coated white and mounts in a right-hand or left-hand hinged configuration. Includes hinged inner door with screw lock to conceal the network cables and connectors.

Climate Control System Control Cabinet, 2-Position

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons