Router Main Control (RTR) Zoom

Router Main Control (RTR)

SKU:A9011000

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$1,369.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Type: Control
Application: Air System
Zoning
Voltage:
?
24 VAC +// 10%
Height (Inches): 8"
Width (Inches): 7"
Depth (Inches): 1.375"
Includes: Router Main Control (A9011000)
Router Cable (A9060001)
Temperature Range (F): 32°F to 105°F
Relative Humidity: 10% to 90% non condensing
Features: LED Light
Communication: Ethernet Port
Weight (lbs): 2.2 lbs

Description for Uponor (Wirsbo) A9011000

The Router Main Control connects zoning, air functionality, ventilation, zone valve and dampers to the Climate Control Network System. Additionally, this control provides ports for setup using a laptop. You can also connect to a local network for internet access if services are available.

The package includes:

  • Router Main Control (A9011000)
  • Router Power Cable (A9060001)
  • Four #6-32 x 1/4" machine screws
Specifications:
  • Input Power: 24VAC (+/- 10%) is provided from the system transformer via the power cable; 25VA full load.
  • Communication: 1 Ethernet port for connection to the Internet and/or the Uponor Configuration Tool (UCT) and/or the Touch Panel Interface (TPI), 5 Cat5e subnet ports for the Digital Zone Control Modules (DZCMs), 1 Molex plug for power and subnet for interconnect cable
  • Control Application: Provides communication link from all controllers. Sends all functional commands to field modules.
  • Storage Temperature: 14°F to 160° F (-10°C to 70°C)
  • Operating Temperature: 32°F to 105°F (0°C to 41°C) 10% to 90% humidity (non-condensing)

Router Main Control (RTR)

Q&A: Ask the Questions, share answers