Zone Valve and Damper Control (ZVD) Zoom

Zone Valve and Damper Control (ZVD)

SKU:A9011400

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
A9011400 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Resources

Specs

Application: Zoning
Type: Control
Voltage:
?
24v
Height (Inches): 13
Width (Inches): 9.5"
Depth (Inches): 1.5"

Description for Uponor (Wirsbo) A9011400

The Zone Valve Damper Control (ZVD) board provides control of up to eight zone valves or zone dampers for On-Off operation. All connections are screw terminals blocks and are removable from the board for ease of wiring. Jumper pins on the board can be set for dry contact or powered switching along with address number and device type (valves or dampers). The board comes with a manual switch that can be set in the Off-Auto-Manual positions. The Zone Valve Damper Control (ZVD) communicates with the Router Main Control over Cat5 wire and RJ45 connectors and requires a 24VAC power source.

Specifications:

  • Input Power: 24VAC (+/- 10%) provided by dedicated transformer
  • Outputs with LED indications: 8 On/Off (opened or closed) outputs
  • Inputs: 8 Configurable inputs
  • Connection: Communication connection made through a Cat5e patch cable with RJ45 connectors
  • Storage Temperature: 14°F to 160°F (-10°C to 70°C)
  • Operating Temperature: 32°F to 105°F (0°C to 41°C)
  • % Relative Humidity (RH): 10% to 90% non-condensing
  • Voltage: 24VAC +/- 10%, 50 to 60Hz
  • Power Draw: 5 VA maximum per ZVD control unit
  • Output: 24VAC 10 VA wet or 24 VA dry to be connected to air handler equipment, relay coils or other approved hardware
  • Fuse: 4 Amps, 125V, GMA

Zone Valve and Damper Control (ZVD)

Q&A: Ask the Questions, share answers