Climate Control Digital Zone Control Module Zoom

Climate Control Digital Zone Control Module

SKU:A9011500

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
A9011500 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Resources

Specs

Type: Control
Application: Zoning
Input Voltage: 24VAC (+/- 10%) provided by dedicated transformer
Output: 3.5VDC to power Climate Control Network System Manifold Valve Actuators (A9010501)
Input: 10 Uponor Network thermostats
Communication: Via a Cat5e patch cable with RJ45 connectors
Operating Temp Range: 32°F to 105°F (0°C to 40°C)
Voltage:
?
24v
Hertz: 50 to 60
Fuse: 4 Amps
125V
GMA
Height (Inches): 8"
Width: 4-1/2"
Depth (Inches): 1-1/2"

Description for Uponor (Wirsbo) A9011500

The Uponor Climate Control Network System Digital Zone Control Module (DZCM) provides a connection hub for the thermostats and thermal actuators in the Network System. Any installation can support up to 12 DZCMs.

Each DZCM provides connections for 10 thermostats and 10 thermal actuators. The Climate Control Network System is designed to operate specifically with the following thermostats:

  • Climate Control Surface Mount Thermostat, vertical display (A9010510)
  • Climate Control Flush Mount Thermostat, horizontal display (A9010530)
  • Climate Control Flush Mount Thermostat, vertical display (A9010520)
  • Climate Control Wall Sensor, no display (A9010540)
Note: Other thermostats will not function properly in the Climate Control Network System.

The Digital Zone Control Module (DZCM) provides connections to the Network System thermostats and actuators. The DZCM requires 24VAC to power the controller and actuators. Actuators must have a Molex plug to for proper connection. The DZCM provides 3.5VDC to power the thermostats. The DZCM controller is addressed through a rotary switch.

Climate Control Digital Zone Control Module

Q&A: Ask the Questions, share answers