Domestic Hot Water (DHW) Sensor, 10k Zoom

Domestic Hot Water (DHW) Sensor, 10k

SKU:A9012002

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
A9012002 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
4

Specs

Application: Accessory
Domestic Hot Water
Sensor Type: 10k J-curve
Ambient Conditions: 32°F to 105°F
Height: 1-1/2"
Width: 3"
Depth (Inches): 2-1/2"
Weight (lbs): .25 lbs
Relative Humidity: 10% to 90% non condensing
Connections: RJ45 Plug
Cat5e Wire
Tolerence: +/- 0.54°F
Accessory For: Climate Control Network System
Type: Sensor

Description for Uponor (Wirsbo) A9012002

The Multifunction Climate Control unit provides a variety of sensors to provide temperature information. The DHW Sensor connects using standard Cat5 cables with RJ45 ends to the appropriate device or control.

Domestic Hot Water (DHW) Sensor, 10k

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons