Boiler Relay, On-Off Zoom

Boiler Relay, On-Off

SKU:A9012010

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
A9012010 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Resources

Specs

Type: Control
Application: Boiler Control
Mount: Electrical box
Boiler Mount
Temperature Range (F): 32°F to 105°F
Relative Humidity: 10% to 90% non condensing
Contact Ratings: 120v 2A Max
Connections: Cat5e Wire
RJ45 Plug
Accessory For: Climate Control Network System

Description for Uponor (Wirsbo) A9012010

The Multifunction Climate Control unit controls and stages up to four boilers. Use the Boiler Relay to mount on or near the boiler. Connect to the Multifunction Climate Control unit using a standard Cat5 cable with RJ45 ends.

Boiler Relay, On-Off

Q&A: Ask the Questions, share answers