3/4" 3-Way Modulating Valve with Control (Cv = 4.7) Zoom

3/4" 3-Way Modulating Valve with Control (Cv = 4.7)

SKU:A9013021

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$449.95
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
0

Resources

Specs

Size: 3/4"
Application: Snow Melt
Type: Modulating Valve
Thread Type: Female

Description for Uponor (Wirsbo) A9013021

The Mulfitfunction Climate Control Unit provides control of any 3-Way Modulating Valves (0-10VDC) up to three different water temperatures in either radiant heating or snow-melting applications. Mount the modulating Valve Control on or near the valve. Connect to the Multifunction Climate Control unit using a standard Cat5 cable with RJ45 ends. Uponor offers three-way valves with the valve control pre-wired and mounted to the motor.

3/4" 3-Way Modulating Valve with Control (Cv = 4.7)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 1" 3-Way Modulating Valve with Control (Cv = 10.0)

    Q:

    Please provide the following information:
    Inlet Pressure: psi maximum
    Max. Hot Water Inlet Temperature: °F
    Outlet Water Temperature Range: °F – °F
    Min. Temperature Differential (between hot supply and outlet): °F
    Outlet Water Temperature Accuracy: +/- °F

    Thank you.
    Asked on 4/19/2011 by Anonymous

    1 answer

Displaying question 1

Do you have a question about this product?