Pump Relay Zoom

Pump Relay

SKU:A9013030

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
A9013030 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Resources

Specs

Type: Control
Application: Domestic Hot Water
Pump Control
Temperature Range (F): 32°F to 105°F
Relative Humidity: 10% to 90% non condensing
Output: Switched 120 VAC
3A Max
Input: 10 VDC 10 mA Control Signal
Voltage:
?
120v
Connections: RJ45 Plug
Cat5e Wire
Accessory For: Climate Control Network System

Description for Uponor (Wirsbo) A9013030

The Multifunction Climate Control unit controls any pump or circulator up to 3A for primary, domestic, snow melt, secondary or zone pump operation. Mount the pump relay on or near the pump. Connect to the Multifunction Climate Control unit using a standard Cat5 cable with RJ45 ends.

Pump Relay

Q&A: Ask the Questions, share answers