Snow-Melt Sensor (includes 10k sensor & well) Zoom

Snow-Melt Sensor (includes 10k sensor & well)

SKU:A9013051

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
A9013051 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.

Specs

Application: Replacement Part
Snow Melt
Ambient Conditions: 185°F Max
Wire Size: For 500+ feet use 12AWG wire
For 500 feet use 18AWG wire
Sensor Type: NTC 10k ohm
Height: 1-1/2"
Width: 3"
Depth (Inches): 2-1/2"
Weight (lbs): .25 lbs
Control Output: Dry contact demand
Power Supply: 6 VA
24 VAC
Zones:
?
2
Includes: 10k Sensor
Well
Connections: RJ45 Plug
Cat5e Wire
Accessory For: Climate Control Network System
Type: Sensor

Description for Uponor (Wirsbo) A9013051

The Multifunction Climate Control unit supports snow melt operation for up to two zones through the use of the Uponor Snow-melt Sensor, which wires to the main control panel using Cat5 cable and RJ45 ends for simple and easy installation.

Snow-Melt Sensor (includes 10k sensor & well)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons