Modulating Valve Control, 0-10V Zoom

Modulating Valve Control, 0-10V

SKU:A9063020

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$64.22 $49.45
/ each
In Stock! Ships in 24-48 Hours
(5 Available)
0

Resources

Specs

Application: Snow Melt
Type: Control
Control Signal: 0 to 10 VDC
Sensor Type: NTC 10k ohm
Output: 0-10 VDC 15 mA max
Relative Humidity: 10% to 90% non condensing
Temperature Range (F): 32 to 105°F
Accessory For: Climate Control Network System
Connections: RJ45 Plug
Cat5e Wire

Description for Uponor (Wirsbo) A9063020

The Mulfitfunction Climate Control Unit provides control of any 3-Way Modulating Valves (0-10VDC) up to three different water temperatures in either radiant heating or snow-melting applications. Mount the modulating Valve Control on or near the valve. Connect to the Multifunction Climate Control unit using a standard Cat5 cable with RJ45 ends. Uponor offers three-way valves with the valve control pre-wired and mounted to the motor.

Modulating Valve Control, 0-10V

Q&A: Ask the Questions, share answers