Uponor Configuration Tool (UCT 1.0) Software Package Zoom

Uponor Configuration Tool (UCT 1.0) Software Package

SKU:A9090000

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
A9090000 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
1

Specs

Application: Accessory
Accessory For: Climate Control Network System
Type: Tool
Includes: CD

Description for Uponor (Wirsbo) A9090000

This high-quality graphical software program allows the installer to properly set up and configure the Climate Control Network System. The package comes with a USB key and software CD. The CD contains the necessary files to run the Uponor Configuration Tool. The CD also includes product manuals, instruction sheets and other help files.

**Please see "Product Specifications" document below for system requirements.

Uponor Configuration Tool (UCT 1.0) Software Package

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons