3" HDPE x 2" HDPE Reducing Coupling Zoom

3" HDPE x 2" HDPE Reducing Coupling

SKU:B2223020

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$28.45
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out

Specs

Size: 3" x 2"
Height (Inches): 8"
Material: 3408 Polyethylene

Description for Uponor (Wirsbo) B2223020

HDPE reducing couplings allow coupling between different size HDPE pipe.

Note: Fusion weld the connections

3" HDPE x 2" HDPE Reducing Coupling

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons