1" MLC Tubing - (300 ft. coil) Zoom

1" MLC Tubing - (300 ft. coil)

SKU:D1251000

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$676.95
/ each
$1,306.50 / box (2 units x $653.25)
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Size: 1"
Length (Feet): 300'
Tubing Type: PEX-AL-PEX
Material: PEX-AL-PEX
Color: White
Application: Heating
Max Pressure (PSI): 200 psi
Grade:
?
PEX-b
Warranty: 25 Year
Standards Met: ASTM 1281
NSF
Fitting System Compatibility: Multipress
PEX-AL-PEX Compression
Max Temp (F): 200°F

Description for Uponor (Wirsbo) D1251000

Uponor MLC Tubing is a multi-layered composite tubing consisting of an interior aluminum tubing lined with inner and outer layers of PEX. Layers are bonded to the aluminum by a special adhesive. MLC offers 100% oxygen diffusion, protects against corrosion and can be embedded in concrete and installed in walls, floors and ceilings.

The flexibility of MLC tubing results in easy roll-outs. The stay-in-place rigid feature of the tubing works great for hydronic baseboard, radiator, unit heaters, air handlers or manifold connections.

Uponor MLC tubing is manufactured to the following standard:

  • ASTM F1281 (Standard Specification for Cross-linked Polyethylene/Aluminum/Cross-linked Polyethylene (PEX-AL-PEX) Pressure Pipe

Uponor MLC tubing carries the following Standard Grade Hydrostatic ratings from Plastic Pipe Institute (PPI):
  • 200 degrees F at 100 psi
  • 180 degrees F at 125 psi
  • 140 degrees F at 160 psi
  • 73 degrees F at 200 psi

Uponor MLC has the following listings
  • ICC
Uponor MLC is approved in the following codes.
  • IMC

Note: Uponor MLC tubing is used in hydronic heating installations only.

MultiPress MLC PEX-AL-PEX Fittings and PEX-AL-PEX Compression Fittings can be used to make piping and manifold connections with this tubing.

PEX-al-PEX Chamfering Tool (1/2", 3/4", 1") is required to ensure the tubing is prepped for secure connections.

PLEASE NOTE: The product weighs 80 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

1" MLC Tubing - (300 ft. coil)

REVIEW SNAPSHOT®

by PowerReviews
Uponor (Wirsbo)3/4" Wirsbo MultiCor - (100 ft. coil)
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

The best tubing for Warmboard

By Gary the Plumber

from Santa Cruz, CA

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 1/2" Wirsbo MultiCor - (1000 ft. coil):

        Great price on a great product!

        • Primary use:
        • Business
         
        5.0

        multicor tubing

        By neverstop4

        from naugatuck ct

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 3/4" Wirsbo MultiCor - (300 ft. coil):

              Roles out very nice does not get sloppy when boiler water runs through it. does bend enough to fit in a 2/10 bay with on fittings. Over 6,0000 feet installed and no problems.

              • Primary use:
              • Business

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers

              Do you have questions about this product?

              Get answers from real customers and in-house experts with AnswerBox.

              14 Questions | 18 Answers
              Displaying questions 1-10Previous | Next »
              • 1/2" Wirsbo MultiCor - (300 ft. coil)

                Q:

                It appears that the outside diameter is 0.636". Will 1/2" clips work for this product? If not, what type of clips should I use?
                Asked on 8/1/2013 by Melanie from Medford, MA

                3 answers

                • VERIFIED BUYER

                  A:

                  Anything marked 1/2" can use 1/2" clips. Only Pex-al-Pex is different

                  Answered on 8/1/2013 by Anonymous
                • VERIFIED BUYER

                  A:

                  Yes no problem. Just make sure they are made of plastic. No metal. Pex needs to expand and contract. Make sure you also not go more than 30" apart
                  Sent from my iPhone

                  Answered on 8/1/2013 by Anonymous
                • VERIFIED BUYER

                  A:

                  1/2" clips would work.

                  Answered on 8/1/2013 by exac from ny
              • 1/2" Wirsbo MultiCor - (300 ft. coil)

                Q:

                Can I use Shark Bite fittings with this type of tubing?
                Asked on 7/9/2013 by Marco

                2 answers

                • VERIFIED BUYER

                  A:

                  Shark Bite or Pro-Bite fittings cab be used on any Pex Pipe (except
                  maybe Pex-AL-Pex and even PVC pipe!

                  Answered on 7/9/2013 by Anonymous
                • CUSTOMER CARE

                  A:

                  No, SharkBite fittings are not compatible with PEX-Aluminum-PEX. Use MLC fittings or PEX-AL-PEX compression fittings with MultiCor tubing.

                  Answered on 7/9/2013 by PexSupply Staff from NY
              • 5/8" Wirsbo MultiCor - (300 ft. coil)

                Q:

                Can the 5/8" MultiCor be used with a TruFlow Jr. manifold?
                Asked on 11/8/2012 by Randall from United States

                1 answer

                • CUSTOMER CARE

                  A:

                  Yes, it can. Use D4020625 fittings if you have the proper MLC tool and D4120625 fittings if you do not.

                  Answered on 11/9/2012 by PexSupply Staff from NY
              • 1/2" Wirsbo MultiCor - (300 ft. coil)

                Q:

                Where is this tubing manufactured?
                Asked on 2/28/2012 by Anonymous

                1 answer

                • CUSTOMER CARE

                  A:

                  Uponor's MLC PEX-AL-PEX tubing is made in Germany.

                  Answered on 2/29/2012 by PexSupply Staff from NY
              • 3/4" Wirsbo MultiCor - (100 ft. coil)

                Q:

                I need to run 3/4" PEX from the main loop to a remote manifold that is approx 35 feet away. Is there any advantage to using MultiCor compared to the ThermaPEX or HePEX products?
                Asked on 10/11/2011 by Anonymous

                1 answer

                • CUSTOMER CARE

                  A:

                  MultiCor is PEX-AL-PEX tubing. PEX-AL-PEX has the advantages of being more rigid (important in joist installations) and less susceptible to linear expansion.

                  Answered on 10/13/2011 by PexSupply Staff from NY
              • 3/4" Wirsbo MultiCor - (100 ft. coil)

                Q:

                What is the bending radius of 3/4" MultiCor?
                Asked on 10/11/2011 by Anonymous

                1 answer

                • CUSTOMER CARE

                  A:

                  The minimum bend radius for the 3/4" MultiCor is 5".

                  Answered on 10/14/2011 by PexSupply Staff from NY
              • 3/4" Wirsbo MultiCor - (500 ft. coil)

                Q:

                What are the possible compression tool options with this type of Pex Al Pex?
                Asked on 8/8/2011 by Anonymous from Westchester, NY

                1 answer

                • CUSTOMER CARE

                  A:

                  To make compression fittings, no tools are required beyond a couple wrenches/channel locks.

                  Answered on 8/8/2011 by PexSupply Staff from NY
              • 1" Wirsbo MultiCor - (300 ft. coil)

                Q:

                Can this tubing be used in chilled water installation with 35% Ethylene Glycol per Volume concentration?
                Asked on 8/5/2011 by Anonymous

                1 answer

                • CUSTOMER CARE

                  A:

                  Yes, it can.

                  Answered on 8/5/2011 by PexSupply Staff from NY
              • 3/4" Wirsbo MultiCor - (100 ft. coil)

                Q:

                this tubing can connect from hot water baseboard element slant fin
                Asked on 12/30/2010 by mark from moonachie new jersey

                1 answer

                • CUSTOMER CARE

                  A:

                  Yes, you can use this tubing to connect baseboard.

                  Answered on 1/7/2011 by PexSupply Staff from NY
              • 1/2" Wirsbo MultiCor - (1000 ft. coil)

                Q:

                Is this Pex A, B,or C
                Asked on 11/3/2010 by PARCO from Walden Vermont

                1 answer

                • CUSTOMER CARE

                  A:

                  This tubing is grade B.

                  Answered on 11/3/2010 by PexSupply Staff from NY
              Displaying questions 1-10Previous | Next »

              Do you have a question about this product?