1/2" PEX-AL-PEX Press Fitting Assembly, R20 thread Zoom

1/2" PEX-AL-PEX Press Fitting Assembly, R20 thread

SKU:D4020500

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$10.55
/ each
$101.50 / box (10 units x $10.15)
In Stock! Ships in 24-48 Hours
(78 Available)
0

Resources

Specs

Size: 1/2"
Material: Brass
PEX Size: 1/2"
Application: Heating
Plumbing
Max Pressure (PSI): 200
Warranty: 5-Year Limited Warranty
Standards Met: NSF
ASTM F1960
ASTM F877
Fitting System Compatibility: Multipress
Tubing Compatibility: PEX-AL-PEX
Max Temp (F): 200°F

Description for Uponor (Wirsbo) D4020500

MLC Press fitting assembly's connect PEX-Aluminum-PEX Tubing to brass manifolds. A Press Tool is required.

1/2" PEX-AL-PEX Press Fitting Assembly, R20 thread

Q&A: Ask the Questions, share answers