Description
MLC Compression Fitting Assemblies, made of heat-treated brass, connect 1/2" PEX-AL-PEX tubing to 1 1/4" Brass and TruFLOW manifolds (R20 thread). They can also be used to make other connections using R20 adapters. Note: The 3/4" MLC Fitting Assembly has R25 threads and will not thread directly onto 1 1/4" Brass and TruFLOW manifolds.
Read more
Manuals (1)
Specs
Connection Size:
R20 x 1/2"
PEX Size:
1/2"
Thread Size:
R20
Material:
Brass
Application:
Accessory
Max Pressure (PSI):
200
Warranty:
5-Year Limited Warranty
Standards Met:
ASTM F877
ASTM F1960
NSF
Tubing Compatibility:
PEX-AL-PEX
Fitting System Compatibility:
PEX-AL-PEX Compression
Max Temp (F):
200°F
×

Replacement Parts (1)

Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
5 Videos

    2 Product Reviews

    Product Q&A