5/8" MultiCor Fitting Assembly, R20 thread Zoom

5/8" MultiCor Fitting Assembly, R20 thread

SKU:D4120625

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$19.95
/ each
$192.50 / box (10 units x $19.25)
In Stock! Ships in 24-48 Hours
(232 Available)
1

Resources

Specs

Connection Size: R20 x 5/8"
PEX Size: 5/8"
Thread Size: R20
Material: Brass
Application: Accessory
Max Pressure (PSI): 200 psi
Warranty: 5-Year Limited Warranty
Standards Met: ASTM F877
ASTM F1960
NSF
Tubing Compatibility: PEX-AL-PEX
Fitting System Compatibility: PEX-AL-PEX Compression
Max Temp (F): 200°F

Description for Uponor (Wirsbo) D4120625

MultiCor Compression Fitting Assemblies, made of heat-treated brass, connect 1/2" PEX-AL-PEX tubing to 1 1/4" Brass and TruFLOW manifolds (R20 thread). They can also be used to make other connections using R20 adapters. Note: The 3/4" MultiCor Fitting Assembly has R25 threads and will not thread directly onto 1 1/4" Brass and TruFLOW manifolds.

5/8" MultiCor Fitting Assembly, R20 thread

REVIEW SNAPSHOT®

by PowerReviews
Uponor (Wirsbo)1/2" MultiCor Fitting Assembly, R20 thread
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Great product

By Firewood guy

from Cotopaxi, CO

Verified Buyer

Comments about 1/2" MultiCor Fitting Assembly, R20 thread:

Great product. I use this with Watts 1/2" Pex-Al-Pex on Uponor EP manifolds. Just need to ream the PAP like for any other fitting. Pricey but worth it. Nice tight fit. No leaks at all.

 
5.0

multicor compression fittings on pex-al-

By Furthur

from Eagle River, Alaska

Verified Buyer

Comments about 1/2" MultiCor Fitting Assembly, R20 thread:

Actually used these on the Mr pex brand pex-al-pex. They worked fine. In fact, they work so good, you should NOT do a trial assembly and tighten them up, because once tightened, they are permanently on that piece of pex (I fixed it with a sharkbite splice).

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • 1/2" MultiCor Fitting Assembly, R20 thread

    Q:

    What is R20 thread? and what are its dimensions? What is the diameter of the through hole in the 5/8 fitting? And the diameter of the hole the fitting fits into? Please I need to know and no one seems to want to answer my questions.
    Thanks
    Norm
    Asked on 9/5/2014 by Norm from United States

    1 answer

    • CUSTOMER CARE

      A:

      R20 thread is a standard thread size that is used on many manifolds, including the Uponor Tru-Flo manifolds. It does not equate to any standard size (like 1/2" or 3/4"), but is its own unique size. Specific diameters of the holes are not listed, but these fittings are designed to fit with standard PEX-al-PEX sizes (5/8" fitting means it is compatible with 5/8" PEX-al-PEX).

      Answered on 9/9/2014 by SupplyHouse Staff from New York
  • 1/2" MultiCor Fitting Assembly, R20 thread

    Q:

    Can these be used to supply potable water from a distribution or valve manifold? If not, can these be used in a home run system to supply water to fixtures not intended to supply drinking water such as dishwashers, baths, and showers? If so, can these fittings be used on the same manifold as is used to supply drinking water, assuming these supply fixtures not intended to supply drinking water and a different solution (say borrowing a press tool) is used to make the connections to appliances designed to supply drinking water?
    Asked on 5/2/2011 by mysterylectricity from san fran ca

    1 answer

    • CUSTOMER CARE

      A:

      No, these are not NSF rated.

      Answered on 5/3/2011 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?