3/4" MultiCor Fitting Assembly, R25 thread, (Not for TruFlow manifolds) Zoom

3/4" MultiCor Fitting Assembly, R25 thread, (Not for TruFlow manifolds)

SKU:D4120750

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$19.25
/ each
$185.50 / box (10 units x $18.55)
In Stock! Ships in 24-48 Hours
(42 Available)
1

Resources

Specs

Size: 3/4" x R25
PEX Size: 3/4"
Thread Size: R25
Material: Brass
Application: Accessory
Max Pressure (PSI): 200 psi
Warranty: 5-Year Limited Warranty
Standards Met: ASTM F877
ASTM F1960
NSF
Tubing Compatibility: PEX-AL-PEX
Fitting System Compatibility: PEX-AL-PEX Compression
Max Temp (F): 200°F

Description for Uponor (Wirsbo) D4120750

MultiCor Compression Fitting Assemblies, made of heat-treated brass, connect 1/2" PEX-AL-PEX tubing to 1 1/4" Brass and TruFLOW manifolds (R20 thread). They can also be used to make other connections using R20 adapters. Note: The 3/4" MultiCor Fitting Assembly has R25 threads and will not thread directly onto 1 1/4" Brass and TruFLOW manifolds.

3/4" MultiCor Fitting Assembly, R25 thread, (Not for TruFlow manifolds)

Q&A: Ask the Questions, share answers