1" PEX-AL-PEX Press Coupling Zoom

1" PEX-AL-PEX Press Coupling

SKU:D4541010

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$15.35
/ each
$148.50 / box (10 units x $14.85)
In Stock! Ships in 24-48 Hours
(41 Available)
0

Resources

Specs

Size: 1"
PEX Size: 1"
Material: Brass
Application: Plumbing
Heating
Max Pressure (PSI): 200
Warranty: 5-Year Limited Warranty
Standards Met: ASTM F1960
NSF
ASTM F877
Fitting System Compatibility: Multipress
Tubing Compatibility: PEX-AL-PEX
Max Temp (F): 200°F

Description for Uponor (Wirsbo) D4541010

MLC Press Couplings Connect two pieces of PEX-Aluminum-PEX Tubing. A Press Tool is required.

1" PEX-AL-PEX Press Coupling

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 1/2" PEX-AL-PEX Press Coupling

    Q:

    can a veiga press tool work on this application? I already own a 1/2 and 3/4 tool
    Asked on 2/12/2012 by Anonymous from des moines iowa

    1 answer

    • CUSTOMER CARE

      A:

      The Viega PEX Press tool does not work with Uponor's Multipress fittings. It is only compatible with Viega PEX Press fittings.

      Answered on 2/13/2012 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?