1" x 1" x 1/2" PEX-AL-PEX Press Tee Zoom

1" x 1" x 1/2" PEX-AL-PEX Press Tee

SKU:D4701150

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$17.65
/ each
$170.50 / box (10 units x $17.05)
In Stock! Ships in 24-48 Hours
(13 Available)
0

Specs

Size: 1/2"
1"
1" x 1" x 1/2"
PEX Size: 1/2"
1"
Material: Brass
Application: Plumbing
Heating
Max Pressure (PSI): 200 psi
Warranty: 5-Year Limited Warranty
Standards Met: ASTM F1960
NSF
ASTM F877
Fitting System Compatibility: Multipress
Tubing Compatibility: PEX-AL-PEX
Max Temp (F): 200°F

Description for Uponor (Wirsbo) D4701150

MLC Press Tees makes diverting connections for PEX-Aluminum-PEX Tubing in supply and return mains. A Press Tool is required.

1" x 1" x 1/2" PEX-AL-PEX Press Tee

Q&A: Ask the Questions, share answers