3/4" PEX-AL-PEX Press Elbow Zoom

3/4" PEX-AL-PEX Press Elbow


Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
/ each
$128.50 / box (10 units x $12.85)
Non-Stock ItemAllow 1-2 Weeks to Ship Out


Size: 3/4"
PEX Size: 3/4"
Material: Brass
Application: Plumbing
Max Pressure (PSI): 200
Warranty: 5-Year Limited Warranty
Standards Met: ASTM F1960
Fitting System Compatibility: Multipress
Tubing Compatibility: PEX-AL-PEX
Max Temp (F): 200°F

Description for Uponor (Wirsbo) D4710750

MLC Press elbows make a 90 degree connection with two pieces of PEX-Aluminum-PEX Tubing. A Press Tool is required.

3/4" PEX-AL-PEX Press Elbow

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • 3/4" PEX-AL-PEX Press Elbow


    I am looking to use pex-al-pex for a radiant heat system. I know you have to use these fitting or compression fitting. what I am wondering is if the press tool I have for regular pex will work with these fittings. also how many fitting are these or is this the price for one fitting?
    Asked on 6/5/2015 by Joe from appleton, Wi

    1 answer



      No, only the Uponor presstool will work with those fittings, & that price is for each (1) fitting.

      Answered on 6/8/2015 by Supplyhouse Staff from New York
  • 5/8" PEX-AL-PEX Press Elbow


    i don't see any press tools which work with these fittings... recommendations?
    Asked on 3/12/2011 by Anonymous

    1 answer

Displaying questions 1-2

Do you have a question about this product?