1/2" Press Jaw for Mini-Press Battery Tool Zoom

1/2" Press Jaw for Mini-Press Battery Tool

SKU:D6260500

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$247.95
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
0

Specs

Size: 1/2"
PEX Size: 1/2"
Accessory For: Mini-Press Tool
Material: Steel
Max Pressure (PSI): 200 psi
Warranty: 5-Year Limited Warranty
Standards Met: NSF
ASTM F877
ASTM F1960
Fitting System Compatibility: Multipress
Tubing Compatibility: PEX-AL-PEX
Max Temp (F): 200°F

Description for Uponor (Wirsbo) D6260500

The Mini-press Battery tool is an electro-hydraulic press fitting that makes fast, easy connections to 1/2" through 1" PEX-AL-PEX Tubing.

1/2" Press Jaw for Mini-Press Battery Tool

Q&A: Ask the Questions, share answers